Shop All Welding Jackets
Steiner Industries
Leather Welding Jacket, 5XL, Leather, Men
Mfr # 9215-5X
Zoro # G904416027
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Welding Jacket Features Vented
- Includes Lining Yes
- Includes Soapstone Pocket Yes
- Lining Material Satin
- Welding Jacket Style Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steiner Industries
- MFR # 9215-5X
- Zoro # G904416027
- UPC # 690830921578
- Country of Origin Philippines
- Category Welding Jackets
Dimensions
Size | 5XL |
Length | 30 in |
Description
ANSI Class Not Rated, Closure Type Snap, Collar Style Stand-Up/Roll-Down, Color Brown, Fall Protection Compatible No, Features Adjustable Waist Cinch Straps, Inside Pocket Prevents Spatter from Burning Through Pocketed Items, Non-Reflective and Reinforced Snaps Along Front Closure, Wrist and Collar, Rivet Reinforced Seams and Stress Points, Slips On/Off, Gender Men's, Heat Protection Type Flames, Spatter, High-Visibility No, Includes Lining Yes, Includes Mesh Back No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERIC Conf Space Blwr/Exhstr, Air Driven, 12 in. (VAF3000P)
- NMC Danger Do Not Use This Scaffold Tag, Pk25 (SVT1)
- RAE Pavement Stencil, 39 in, Handicap, 1/16 (STL-116-3039)
- STRANCO Die Cut Number Label, 5, 10 Cards, PK10 (DBV-1.5-5-10)
- STEINER INDUSTRIES Leather Welding Jacket, 6XL, Leather, Men (9215-6X)
- STEINER INDUSTRIES Leather Welding Jacket, XL, Leather, Men (92P6-X)
- STEINER INDUSTRIES Leather Welding Jacket, 2XL, Leather, Men (92P6-2X)
- STEINER INDUSTRIES FR Welding Jackets, 3XL, Cotton, Men (1080-3X)
- STEINER INDUSTRIES FR Welding Jackets, M, Cotton, Men (1030DR-M)
- STEINER INDUSTRIES Leather Welding Jacket, S, Leather, Men (8215-S)
- LINCOLN ELECTRIC Welding Jacket (K4692-XL)
- Steiner Industries Workwear and Protective Clothing