Shop All Welding Jackets
Steiner Industries
Hybrid Welding Jacket, XL, Cotton, Men
Mfr # 1260-X
Zoro # G904416065
product price: $50.69
/ea
$50.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Snap
- Standards ASTM D6413-10
- Gender Men's
- Wrist Type Snap
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner Industries
- MFR # 1260-X
- Zoro # G904416065
- UPC # 690830126034
- Country of Origin Philippines
- Category Welding Jackets
Dimensions
Length | 30 in |
Size | XL |
Description
ANSI Class Not Rated, Closure Type Snap, Color Blue, Fabric Weight 9 oz, Fall Protection Compatible No, Features Bar Tacked at Stress Points, Black Anodized Non-Reflective Snaps, Flame Retardant, Large Inside Pocket, Leather Reinforced, Relaxed Fit Design with Adjustable Wrist, Rugged Side Split Cowhide Leather Sleeves, Weldlite Plus Torso, Gender Men's, Heat Protection Type Flames, High-Visibility No, Includes Mesh Back No, Includes Soapstone Pocket Yes, Length 30 in, Material Cotton
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Qualified Forklift Operator Hard Hat Label, Pk25 (HH17)
- ZORO SELECT Safety Warning Tape, Roll, 3In W, 60 ft. L (9TZM8)
- FIRST ALERT Plug-In Co Detector (1039730)
- OPTIC MAX Clear Lens Safety Glasses, Ultra-Lightweight, Anti-Fog (115CAF)
- STEINER INDUSTRIES Hybrid Welding Jacket, 4XL, Cotton, Men (1230-4X)
- STEINER INDUSTRIES Hybrid Welding Jacket, 4XL, Cotton, Men (1260-4X)
- STEINER INDUSTRIES FR Welding Jackets, 4XL, Cotton, Men (1030MB-4X)
- STEINER INDUSTRIES FR Welding Jackets, 5XL, Cotton, Men (1030-5X)
- STEINER INDUSTRIES FR Welding Jackets, 4XL, Cotton, Men (1080-4X)
- STEINER INDUSTRIES FR Welding Jackets, 5XL, Cotton, Men (1080MB-5X)
- LINCOLN ELECTRIC Welding Jacket (K2987-XXL)
- Steiner Industries Workwear and Protective Clothing