Shop All Flame Resistant Sleeves
Steiner Industries
Heat-Resistant Cape Sleeve w/Bib, M, 19" L
Mfr # 1033-M
Zoro # G8275184
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sleeve Length 19 in
- Material Cotton
- Color Green
- Length 19
- Garment Type Cape Sleeve with Bib
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steiner Industries
- MFR # 1033-M
- Zoro # G8275184
- UPC # 690830103318
- Country of Origin Philippines
- Category Flame Resistant Sleeves
Dimensions
Size | M |
Sleeve Length | 19 in |
Length | 19 |
Details
Item | Heat-Resistant Cape Sleeve w/Bib |
Material | Cotton |
Color | Green |
Garment Type | Cape Sleeve with Bib |
Heat Protection Type | Flame Retardant, Sparks, Welding |
Cuff Style | Snap |
Description
Color Green, Cuff Style Snap, Garment Type Cape Sleeve with Bib, Heat Protection Type Flame Retardant, Sparks, Welding, Heat-Resistant Cape Sleeve w/Bib, Material Cotton, Size M, Sleeve Length 19 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Ear Plug Dispenser (20-10001)
- MUSTANG SURVIVAL 4-Pocket Flotation Vest, Size XL, Orange (MV3128T2-2-XL-216)
- BDG 13 Gauge Seamless Knit HPPE w/ Flat Transparent Silicone Dip, Shrink Wrapped, Size M (8) (99-1-9632-8-K)
- ZORO SELECT A-Frame Barricade Sign, Plastic, 45 in H, 3 in L, 25 in W, White (130-WLGQ3602-OBEG)
- STEINER INDUSTRIES Heat-Resistant Cape Sleeve w/Bib, 3XL (1033-3X)
- STEINER INDUSTRIES Heat-Resistant Cape Sleeve w/Bib, 2XL (1033-2X)
- STEINER INDUSTRIES Flame-Resistant Sleeve, 2XL, 20" L, Bourbon (8213-2X)
- STEINER INDUSTRIES Flame-Resistant Cape Sleeve, L, 11"L, Green (1032-L)
- STEINER INDUSTRIES Flame-Resistant Sleeve, L, 20" L, Bourbon (8213-L)
- STEINER INDUSTRIES Flame-Resistant Cape Sleeve, XL, 11" L (1032-X)
- STEINER Flame Resistant Sleeve, Green, Cotton (1034-18EE)
- Steiner Industries Workwear and Protective Clothing