Shop All Flame Resistant Sleeves
Steiner Industries
Heat-Resistant Cape Sleeve w/Bib, 3XL
Mfr # 1033-3X
Zoro # G8275820
$26.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sleeve Length 19 in
- Material Cotton
- Color Green
- Length 19"
- Garment Type Cape Sleeve with Bib
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steiner Industries
- MFR # 1033-3X
- Zoro # G8275820
- UPC # 690830103370
- Country of Origin Philippines
- Category Flame Resistant Sleeves
Dimensions
Size | 3XL |
Sleeve Length | 19 in |
Length | 19" |
Details
Item | Heat-Resistant Cape Sleeve w/Bib |
Material | Cotton |
Color | Green |
Garment Type | Cape Sleeve with Bib |
Heat Protection Type | Flame Retardant, Sparks, Welding |
Cuff Style | Snap |
Description
Color Green, Cuff Style Snap, Garment Type Cape Sleeve with Bib, Heat Protection Type Flame Retardant, Sparks, Welding, Heat-Resistant Cape Sleeve w/Bib, Material Cotton, Size 3XL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KGS BOOT GUARD Mink Oil Paste, 4 oz. (KG4OZMO)
- ADAMS HEADWEAR Adams Headwear 00820599170331 EXTREME CONDITION XCM101 KHAKI-BLACK ONE SIZE FITS ALL (820599170331)
- MCR SAFETY Economy Grade Cow Grain Driver, L, PK12 (3215L)
- WESTGATE XT-CL-RW-EMAll LED Exit/Emergency Light Combo, Sgl/Dbl Face, Green Letters White Housing, 120/277V (XT-CL-RW-EM)
- STEINER INDUSTRIES Heat-Resistant Cape Sleeve w/Bib, 2XL (1033-2X)
- STEINER INDUSTRIES Heat-Resistant Cape Sleeve w/Bib, M, 19" L (1033-M)
- STEINER INDUSTRIES Flame-Resistant Sleeve, 2XL, 20" L, Bourbon (8213-2X)
- STEINER INDUSTRIES Flame-Resistant Cape Sleeve, L, 11"L, Green (1032-L)
- STEINER INDUSTRIES Flame-Resistant Sleeve, Universal, 18"L, PR (1034-18ES)
- STEINER INDUSTRIES Flame-Resistant Cape Sleeve, 3XL, 11" L (1032-3X)
- STEINER Heat-Resistant Sleeve, Black, Knit Carbonized Fiber (1364K-18)
- Steiner Industries Flame Resistant Sleeves