Shop All Flame Resistant Sleeves
Steiner Industries
Heat-Resistant Cape Sleeve w/Bib, 2XL
Mfr # 1033-2X
Zoro # G9194397
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sleeve Length 19 in
- Material Cotton
- Color Green
- Length 19
- Heat Protection Type Flame Retardant, Sparks, Welding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner Industries
- MFR # 1033-2X
- Zoro # G9194397
- UPC # 690830103349
- Country of Origin Philippines
- Category Flame Resistant Sleeves
Dimensions
Size | 2XL |
Sleeve Length | 19 in |
Length | 19 |
Details
Item | Heat-Resistant Cape Sleeve w/Bib |
Material | Cotton |
Color | Green |
Heat Protection Type | Flame Retardant, Sparks, Welding |
Cuff Style | Snap |
Garment Type | Cape Sleeve with Bib |
Description
Color Green, Cuff Style Snap, Garment Type Cape Sleeve with Bib, Heat Protection Type Flame Retardant, Sparks, Welding, Heat-Resistant Cape Sleeve w/Bib, Material Cotton, Size 2XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 6 ft. L x PVC Blown Sponge, 3/8" Thick (427.38X4X6BYL)
- POWERWELD Cover Goggles, Shade #5 (R1165)
- SPILLTECH Absorbent Boom, Universal, 10 ft. L, PK4 (GB810SN)
- SCRUB ZONE Scrub Pants, 4XL, Ceil Blue, 4.25 oz. (85221)
- STEINER INDUSTRIES Heat-Resistant Cape Sleeve w/Bib, M, 19" L (1033-M)
- STEINER INDUSTRIES Heat-Resistant Cape Sleeve w/Bib, 3XL (1033-3X)
- STEINER INDUSTRIES Flame-Resistant Sleeve, 2XL, 20" L, Bourbon (8213-2X)
- STEINER INDUSTRIES Flame-Resistant Sleeve, Universal, 23"L, PR (1084-23EE)
- STEINER INDUSTRIES Flame-Resistant Sleeve, 3XL, 11" L, Brown (9213-3X)
- STEINER INDUSTRIES Flame-Resistant Sleeve, XL, 20" L, Bourbon (8213-X)
- WELLS LAMONT Terry Cloth Sleeves (S-20MS)
- Steiner Industries Arc Flash and Flame Resistant Clothing