Shop All Welding Protection Accessories
Steiner Industries
Glove Back-Hand Pad, 13" L, 5-1/2" W
Mfr # 15A82-13
Zoro # G9194808
$22.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fabric Weight 16 oz
- Number of Layers 2
- Aluminized Back Material Fiberglass
- Length 13 in
- Width 5 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steiner Industries
- MFR # 15A82-13
- Zoro # G9194808
- UPC # 690830000228
- Country of Origin China
- Category Welding Protection Accessories
Dimensions
Length | 13 in |
Width | 5 1/2 in |
Details
Fabric Weight | 16 oz |
Item | Glove Back-Aluminized Hand Pad |
Number of Layers | 2 |
Aluminized Back Material | Fiberglass |
Liner Material | Carbonized Fiber |
Attachment Type | Straps |
Description
Aluminized Back Material Fiberglass, Attachment Type Straps, Fabric Weight 16 oz, Length 13 in, Liner Material Carbonized Fiber, Number of Layers 2, Width 5 1/2 in, Glove Back-Aluminized Hand Pad
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Glass Filter Plate, 2" x 4-1/4", Shade #6 (MP2H6)
- LINCOLN ELECTRIC Stick Electrode, E309/309L-15, 1/8", 8 lb (ED033099)
- MILLER ELECTRIC Nozzle, Alumina, #5 (5/16 In), PK10 (53N59)
- WESTERN ENTERPRISES Western Enterprises 312-401 We 401 Inchy Inch Connection (312-401)
- STEINER INDUSTRIES Glove Back-Hand Pad, 7-1/2" L, 5-1/2" W (15A82)
- STEINER INDUSTRIES Glove Back-Hand Pad, 7-1/2" L, 5-1/2" W (15A79)
- STEINER INDUSTRIES Glove Back-Hand Pad, 7-1/2" L, 5-1/2" W (15A87)
- STEINER INDUSTRIES Glove Back-Hand Pad, 7-1/2" L, 5-1/2" W, Middle Material: Fiberglass Insulation (15A77)
- STEINER INDUSTRIES Glove Back-Hand Pad, 10" L, 6-1/2" W (15A82-10)
- STEINER Welding Blanket, 8 ft. W, 6 ft., Orange (369-6X8)
- WILSON Wilson Transparent Welding Curtains (37700)
- Steiner Industries Welding Protection Accessories