Steiner Industries

FR Welding Jackets, XL, Cotton, Men


product price: $47.39
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Waist Style Open
  • Length 30 in
  • Wrist Type Snap
  • Welding Jacket Style Fabric
  • Fabric Weight 9 oz
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 30 in
Size XL

Description

ANSI Class Not Rated, Closure Type Snap, Color Green, Fabric Weight 9 oz, Fall Protection Compatible Yes, Features Adjustable Snap Wrist, Anti-Static, Black Anodized Non-Reflective Snaps, Cover Flap Prevents Spark and Spatter from Entering Slit, Hook and Loop Closure Sewn to Cover Flap and Garment, Large Inside Pocket, Leather Reinforced, Maintains its Flame Resistance for Up to 50 Home or 25 Commercial Washings, Relaxed Fit Design, Rot and Mildew Resistant, Gender Men's

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.