Shop All Welding Jackets
Steiner Industries
FR Welding Jackets, S, Cotton, Men
Mfr # 1080-S
Zoro # G704415985
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wrist Type Snap
- Passes ASTM F6413 Flame Test D6413-10
- Fabric Weight 9 oz
- Color Black
- Standards ASTM D6413-10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner Industries
- MFR # 1080-S
- Zoro # G704415985
- UPC # 690830115885
- Country of Origin Philippines
- Category Welding Jackets
Dimensions
Size | S |
Length | 30 in |
Description
ANSI Class Not Rated, Closure Type Snap, Color Black, Fabric Weight 9 oz, Fall Protection Compatible No, Features Adjustable Wrist, Anti-Static, Black Anodized Non-Reflective Snaps, Large Inside Pocket, Leather Reinforced, Maintains its Flame Resistance for Up to 50 Home or 25 Commercial Washings, Relaxed Fit Design, Rot and Mildew Resistant, Weldlite Flame Retardant, Gender Men's, Heat Protection Type Flames, Sparks, High-Visibility No, Includes Mesh Back No, Includes Soapstone Pocket Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAFFIN Ins Boots, Size 6, 13" H, Green, Plain, PR (8604-0000-482)
- EPSON Label Cartridge, Black on Red, Labels/Roll: Continuous (218BRPX)
- KIMBERLY-CLARK PROFESSIONAL Purple Nitrile, Nitrile Exam Gloves, 6 mil Palm, Nitrile, Powder-Free, M, 100 PK, Purple (55082)
- EDWARDS SIGNALING Air Sampling Tube, 36 In. (SD-T36)
- STEINER INDUSTRIES FR Welding Jackets, 3XL, Cotton, Men (1080-3X)
- STEINER INDUSTRIES FR Welding Jackets, 4XL, Cotton, Men (1080-4X)
- STEINER INDUSTRIES Leather Welding Jacket, 2XL, Leather, Men (92P6-2X)
- STEINER INDUSTRIES Leather Welding Jacket, 3XL, Leather, Men (8215-3X)
- STEINER INDUSTRIES FR Welding Jackets, 4XL, Cotton, Men (1080MB-4X)
- STEINER INDUSTRIES Leather Welding Jacket, 5XL, Leather, Men (9215-5X)
- MILLER ELECTRIC Leather Jacket, Black, Pigskin Leather, XL (231091)
- Steiner Industries Welding Jackets