Shop All Welding Jackets
Steiner Industries
FR Welding Jackets, S, Cotton, Men
Mfr # 1040-S
Zoro # G904416041
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Snap
- Passes ASTM F6413 Flame Test D6413-10
- Color Orange
- Includes Soapstone Pocket Yes
- Wrist Type Snap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steiner Industries
- MFR # 1040-S
- Zoro # G904416041
- UPC # 690830104001
- Country of Origin Philippines
- Category Welding Jackets
Dimensions
Size | S |
Length | 30 in |
Description
ANSI Class Not Rated, Closure Type Snap, Color Orange, Fabric Weight 9 oz, Fall Protection Compatible No, Features Adjustable Wrist, Anti-Static, Black Anodized Non-Reflective Snaps, Large Inside Pocket, Leather Reinforced, Maintains its Flame Resistance for Up to 50 Home or 25 Commercial Washings, Relaxed Fit Design, Rot and Mildew Resistant, Weldlite Flame Retardant, Gender Men's, Heat Protection Type Flames, Sparks, High-Visibility No, Includes Mesh Back No, Includes Soapstone Pocket Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP 18" Chemical Resistant Gloves, Nitrile, XL, 12PK (50-N2272G/XL)
- EAGLE MFG 1 gal Blue Galvanized Steel Type I Safety Can Kerosene (UI10FSB)
- MCR SAFETY Classic Plus .35Mm PVC Poly Coat, XL (FR267CXL)
- BRADLEY Pedestal Mounted Eyewash Station Stainless Steel (S19214Y)
- STEINER INDUSTRIES FR Welding Jackets, 6XL, Cotton, Men (1030-6X)
- STEINER INDUSTRIES Leather Welding Jacket, 3XL, Leather, Men (8215-3X)
- STEINER INDUSTRIES FR Welding Jackets, 4XL, Cotton, Men (1080-4X)
- STEINER INDUSTRIES FR Welding Jackets, M, Cotton, Men (1030DR-M)
- STEINER INDUSTRIES Leather Welding Jacket, 5XL, Leather, Men (9215-5X)
- STEINER INDUSTRIES FR Welding Jackets, 4XL, Cotton, Men (1080MB-4X)
- POWERWELD Welding Jacket, FR Cotton with Leather Sleeves, 3X-Large (PW9230XXXL)
- Steiner Industries Workwear and Protective Clothing