Shop All Welding Jackets
Steiner Industries
FR Welding Jackets, M, Cotton, Men
Mfr # 1030DR-M
Zoro # G604416037
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Snap
- Fall Protection Compatible Yes
- Fabric Weight 9 oz
- Wrist Type Snap
- Garment Type Jacket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner Industries
- MFR # 1030DR-M
- Zoro # G604416037
- UPC # 690830133018
- Country of Origin Philippines
- Category Welding Jackets
Dimensions
Size | M |
Length | 30 in |
Description
ANSI Class Not Rated, Closure Type Snap, Color Green, Fabric Weight 9 oz, Fall Protection Compatible Yes, Features Adjustable Snap Wrist, Anti-Static, Black Anodized Non-Reflective Snaps, Cover Flap Prevents Spark and Spatter from Entering Slit, Hook and Loop Closure Sewn to Cover Flap and Garment, Large Inside Pocket, Leather Reinforced, Maintains its Flame Resistance for Up to 50 Home or 25 Commercial Washings, Relaxed Fit Design, Rot and Mildew Resistant, Gender Men's
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO Mens PRO(R) Hyperion 6" Waterproofof (TB090646214)
- WOLVERINE Size 8-1/2 Men's Western Boot Steel Work Boot, Black/Brown (W10765)
- VIKING Viking Journeyman PVC Pant Green (4110P-XXXL)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-125-149-PK (WM-125-149-PK)
- STEINER INDUSTRIES Leather Welding Jacket, 3XL, Leather, Men (8215-3X)
- STEINER INDUSTRIES Hybrid Welding Jacket, 4XL, Cotton, Men (1230-4X)
- STEINER INDUSTRIES FR Welding Jackets, S, Cotton, Men (1040-S)
- STEINER INDUSTRIES Leather Welding Jacket, 2XL, Leather, Men (8215-2X)
- STEINER INDUSTRIES FR Welding Jackets, XL, Cotton, Men (1030DR-X)
- STEINER INDUSTRIES Hybrid Welding Jacket, 4XL, Cotton, Men (1260-4X)
- STEINER Welding Jacket, 2XL, 30", Green (1038-2X)
- Steiner Industries Welding Protection