Shop All Welding Jackets
Steiner Industries
FR Welding Jackets, 5XL, Cotton, Men
Mfr # 1080MB-5X
Zoro # G504416069
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Garment Type Jacket
- Includes Mesh Back Yes
- Welding Jacket Style Fabric
- Length 30 in
- Closure Type Snap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner Industries
- MFR # 1080MB-5X
- Zoro # G504416069
- UPC # 690830108078
- Country of Origin Philippines
- Category Welding Jackets
Dimensions
Length | 30 in |
Size | 5XL |
Description
ANSI Class Not Rated, Closure Type Snap, Color Black, Fabric Weight 9 oz, Fall Protection Compatible No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX Cartridge, Bayonet, HS, OV, CL, HC, SD, CD, HF, Yellow, 2 PK, NIOSH (7300)
- BDG Leather Welding Apron, EA, 24"x36" (60-1-33)
- MIK Open Road PVC 3 piece Suit Yel (35100-XXL)
- IRONCLAD PERFORMANCE WEAR Polyurethane Coated Gloves, Palm Coverage, Black, XL, PR (KKC1PU-05-XL)
- STEINER INDUSTRIES FR Welding Jackets, 4XL, Cotton, Men (1080MB-4X)
- STEINER INDUSTRIES Leather Welding Jacket, 5XL, Leather, Men (9215-5X)
- STEINER INDUSTRIES FR Welding Jackets, 4XL, Cotton, Men (1070-4X)
- STEINER INDUSTRIES Hybrid Welding Jacket, 4XL, Cotton, Men (1260-4X)
- STEINER INDUSTRIES Leather Welding Jacket, 4XL, Leather, Men (8215-4X)
- STEINER INDUSTRIES FR Welding Jackets, S, Cotton, Men (1040-S)
- TILLMAN Green Jacket size 3X (62303X)
- Steiner Industries Welding Jackets