Shop All Welding Jackets
Steiner Industries
FR Welding Jackets, 5XL, Cotton, Men
Mfr # 1070RS-5X
Zoro # G004416064
product price: $67.99
/ea
$67.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heat Protection Type Flames, Sparks
- Closure Type Snap
- Gender Men's
- Length 30 in
- Features Adjustable Wrist, Anti-Static, Black Anodized Non-Reflective Snaps, Large Inside Pocket, Leather Reinforced, Maintains its Flame Resistance for Up to 50 Home or 25 Commercial Washings, Relaxed Fit Design, Rot and Mildew Resistant, Weldlite Flame Retardant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner Industries
- MFR # 1070RS-5X
- Zoro # G004416064
- UPC # 690830117070
- Country of Origin Philippines
- Category Welding Jackets
Dimensions
Length | 30 in |
Size | 5XL |
Description
ANSI Class Not Rated, Closure Type Snap, Color Green, Fabric Weight 9 oz, Fall Protection Compatible No, Features Adjustable Wrist, Anti-Static, Black Anodized Non-Reflective Snaps, Large Inside Pocket, Leather Reinforced, Maintains its Flame Resistance for Up to 50 Home or 25 Commercial Washings, Relaxed Fit Design, Rot and Mildew Resistant, Weldlite Flame Retardant, Gender Men's, Heat Protection Type Flames, Sparks, High-Visibility Yes, Includes Mesh Back No, Includes Soapstone Pocket Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Economy PU Coated Work Gloves, Black, X-Large, PK12, 12PK (9669XL)
- MECHANIX WEAR Cut-Resistant Gloves, 7, PR (S2EC-06-007)
- MARCO Leather Blast Suit - X-Large (1029603)
- KLEENGUARD ChemSpry Protect Apron BoundSeam Neck Ties Unvi YEL 100/Cs (97790)
- STEINER INDUSTRIES Hybrid Welding Jacket, 4XL, Cotton, Men (1260-4X)
- STEINER INDUSTRIES FR Welding Jackets, S, Cotton, Men (1038-S)
- STEINER INDUSTRIES FR Welding Jackets, 4XL, Cotton, Men (1080-4X)
- STEINER INDUSTRIES FR Welding Jackets, 4XL, Cotton, Men (1030MB-4X)
- STEINER INDUSTRIES FR Welding Jackets, 4XL, Cotton, Men (1038-4X)
- STEINER INDUSTRIES FR Welding Jackets, 4XL, Cotton, Men (1160-4X)
- TILLMAN Lg 30Ingreen Jkt With Grey (9630L)
- Steiner Industries Welding Jackets