Shop All Welding Jackets
Steiner Industries
FR Welding Jackets, 5XL, Cotton, Men
Mfr # 1060-5X
Zoro # G904415983
product price: $37.49
/ea
$37.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heat Protection Type Flames, Sparks
- Features Adjustable Wrist, Anti-Static, Black Anodized Non-Reflective Snaps, Large Inside Pocket, Leather Reinforced, Maintains its Flame Resistance for Up to 50 Home or 25 Commercial Washings, Relaxed Fit Design, Rot and Mildew Resistant, Weldlite Flame Retardant
- Standards ASTM D6413-10
- Closure Type Snap
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner Industries
- MFR # 1060-5X
- Zoro # G904415983
- UPC # 690830106074
- Country of Origin Philippines
- Category Welding Jackets
Dimensions
Size | 5XL |
Length | 30 in |
Description
ANSI Class Not Rated, Closure Type Snap, Color Blue, Fabric Weight 9 oz, Fall Protection Compatible No, Features Adjustable Wrist, Anti-Static, Black Anodized Non-Reflective Snaps, Large Inside Pocket, Leather Reinforced, Maintains its Flame Resistance for Up to 50 Home or 25 Commercial Washings, Relaxed Fit Design, Rot and Mildew Resistant, Weldlite Flame Retardant, Gender Men's, Heat Protection Type Flames, Sparks, High-Visibility No, Includes Mesh Back No, Includes Soapstone Pocket Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Emergency Response CPR Instructions Sign, M459RB (M459RB)
- BRADY Label, 1 in W, Outdoor, Green (M7C-1000-595-GN)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Aluminum, Check Engine Oil Before Operating Sign, Landscape (OS-NS-A-710-L-10549)
- BRADY Chemical Sign, 10 in Height, 7 in Width, Rectangle (48881)
- STEINER INDUSTRIES FR Welding Jackets, 4XL, Cotton, Men (1060-4X)
- STEINER INDUSTRIES FR Welding Jackets, 3XL, Cotton, Men (1030DR-3X)
- STEINER INDUSTRIES Leather Welding Jacket, 4XL, Leather, Men (8215-4X)
- STEINER INDUSTRIES FR Welding Jackets, 4XL, Cotton, Men (1038-4X)
- STEINER INDUSTRIES Leather Welding Jacket, S, Leather, Men (8215-S)
- STEINER INDUSTRIES FR Welding Jackets, M, Cotton, Men (1030DR-M)
- MCR SAFETY Leather Welding Jacket 30 Length Xxl (38030MWXXL)
- Steiner Industries Workwear and Protective Clothing