Shop All Welding Jackets
Steiner Industries
FR Welding Jackets, 4XL, Cotton, Men
Mfr # 1160-4X
Zoro # G504416045
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Welding Jacket Style Fabric
- ANSI Class Not Rated
- Standards ASTM D6413-10
- Length 30 in
- Closure Type Snap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner Industries
- MFR # 1160-4X
- Zoro # G504416045
- UPC # 690830116066
- Country of Origin Philippines
- Category Welding Jackets
Dimensions
Length | 30 in |
Size | 4XL |
Description
ANSI Class Not Rated, Closure Type Snap, Collar Style Stand-Up/Roll-Down, Color Black, Fabric Weight 9 oz, Fall Protection Compatible No, Features Adjustable Wrist, Black Anodized Non-Reflective Snaps, Large Inside Pocket, Leather Reinforced, Maintains its Flame Resistance for Up to 50 Home or 25 Commercial Washings, Relaxed Fit Design, Rot and Mildew Resistant, Weldlite High Quality Fabric is Anti-Static, Gender Men's, Heat Protection Type Flames, Sparks, High-Visibility No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Safety Helmet Visor, Clear (VISORCLR)
- PROFLEX BY ERGODYNE Hi-Vis Mechanics Impact Gloves, M, Lime/Black/Orange, Breathable Mesh (925F(X))
- DDME DDME 240764 N95 Softseal Valved Mask; Medium (240764)
- IRONWEAR Suspension Trauma Relief Strap w/ Continuous Loop (2520)
- STEINER INDUSTRIES Leather Welding Jacket, S, Leather, Men (8215-S)
- STEINER INDUSTRIES FR Welding Jackets, S, Cotton, Men (1038-S)
- STEINER INDUSTRIES Leather Welding Jacket, XL, Leather, Men (92P6-X)
- STEINER INDUSTRIES FR Welding Jackets, M, Cotton, Men (1030DR-M)
- STEINER INDUSTRIES Leather Welding Jacket, 2XL, Leather, Men (92P6-2X)
- STEINER INDUSTRIES FR Welding Jackets, 5XL, Cotton, Men (1060-5X)
- LINCOLN ELECTRIC Welding Jacket (K4690-L)
- Steiner Industries Welding Jackets