Shop All Welding Jackets
Steiner Industries
FR Welding Jackets, 4XL, Cotton, Men
Mfr # 1030MB-4X
Zoro # G404416077
product price: $46.25
/ea
$46.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI Class Not Rated
- Welding Jacket Style Fabric
- Gender Men's
- Breathability Features Vented Back
- Features Adjustable Wrist, Black Anodized Non-Reflective Snaps, Large Inside Pocket, Leather Reinforced, Relaxed Fit Design, Stretchable Mesh Back Creates Secure and Snug Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner Industries
- MFR # 1030MB-4X
- Zoro # G404416077
- UPC # 690830102984
- Country of Origin Philippines
- Category Welding Jackets
Dimensions
Size | 4XL |
Length | 30 in |
Description
ANSI Class Not Rated, Closure Type Snap, Color Green, Fabric Weight 9 oz, Fall Protection Compatible No, Features Adjustable Wrist, Black Anodized Non-Reflective Snaps, Large Inside Pocket, Leather Reinforced, Relaxed Fit Design, Stretchable Mesh Back Creates Secure and Snug Fit, Gender Men's, Heat Protection Type Flames, Sparks, Spatter, High-Visibility No, Includes Mesh Back Yes, Includes Soapstone Pocket Yes, Length 30 in, Material Cotton, Number of Inside Pockets 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSS BOOT CO Mens 6" Carson is a classic style utili (60414)
- CHECKERS Warning Whip, HD, 3 Ft, X Flag and Socket (FS3XL-O)
- IRONWEAR Polypropylene Disposable Lab Coat White2XLarge (5200-W-2XL)
- BRADY Label, 1 29/32 in W, White (M7C-1900-498)
- STEINER INDUSTRIES FR Welding Jackets, 3XL, Cotton, Men (1080-3X)
- STEINER INDUSTRIES Leather Welding Jacket, 3XL, Leather, Men (8215-3X)
- STEINER INDUSTRIES FR Welding Jackets, 4XL, Cotton, Men (1080-4X)
- STEINER INDUSTRIES FR Welding Jackets, S, Cotton, Men (1080-S)
- STEINER INDUSTRIES Hybrid Welding Jacket, XL, Cotton, Men (1260-X)
- STEINER INDUSTRIES Leather Welding Jacket, 6XL, Leather, Men (9215-6X)
- CAIMAN Welding Jacket, 2XL, Navy, 52" to 54" Chest (3000-7)
- Steiner Industries Welding Protection