Shop All Flame Resistant & Arc Flash Pants
Steiner Industries
FR Cotton Welding Pants, Cotton, 2XL, Men
Mfr # 106-4630
Zoro # G404415995
product price: $36.59
/ea
$36.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Material Trade Name Cotton
- Fabric Weight 9 oz
- Gender Men's
- Features Heavy-Duty Brass Zip Fly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner Industries
- MFR # 106-4630
- Zoro # G404415995
- UPC # 690830106678
- Country of Origin Philippines
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | 2XL |
Maximum Waist Size | 46 in |
Minimum Waist Size | 46 in |
Tag Size | 46 x 30 |
Size (Inseam x Max. Waist) | 30 in x 46 in |
Details
Item | FR Cotton Welding Pants |
Material Trade Name | Cotton |
Inseam | 30 in |
Fabric Weight | 9 oz |
Color | Blue |
Gender | Men's |
Features | Heavy-Duty Brass Zip Fly |
Standards | ASTM D6413-10 |
Number of Pockets | 4 |
Pant Fit | Relaxed Fit |
Includes Belt Loops | Yes |
Pant Type | Work Pant |
Waist Closure | Snap |
Passes ASTM F6413 Flame Test | D6413-10 |
Heat Protection Type | Flame Retardant, Welding |
Garment Type | Pants |
Leg Fit | Straight Leg |
Material (Wt) | Cotton ( 9 oz ) |
Description
FR Cotton Welding Pants, Color Blue, Fabric Weight 9 oz, Features Heavy-Duty Brass Zip Fly, Garment Type Pants, Gender Men's, Heat Protection Type Flame Retardant, Welding, Includes Belt Loops Yes, Inseam 30 in, Leg Fit Straight Leg, Material Cotton, Maximum Waist Size 46 in, Minimum Waist Size 46 in, Number of Pockets 4, Pant Fit Relaxed Fit, Pant Type Work Pant, Passes ASTM F6413 Flame Test D6413-10, Size 2XL, Standards ASTM D6413-10, Tag Size 46 x 30, Waist Closure Snap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGE EYEWEAR Polarized Safety Glasses, Gray Polarized ; Anti-Scratch (TSK236)
- HEAT HOLDERS Knit Cap, Acrylic, Gray, Universal, Fitted (MHHH910GRY)
- ANSELL Coat Apron, S, Blue, 45 In. L (56-910)
- ALLEGRO INDUSTRIES Cleaning Brush, 400101 (4001-01)
- STEINER INDUSTRIES FR Cotton Welding Pants, Cotton, M, Men (103-3432)
- STEINER INDUSTRIES FR Cotton Welding Pants, Cotton, XL, Men (106-4430)
- STEINER INDUSTRIES FR Cotton Welding Pants, Cotton, M, Men (103-3430)
- STEINER INDUSTRIES FR Cotton Welding Pants, Cotton, S, Men (106-3232)
- STEINER INDUSTRIES FR Cotton Welding Pants, Cotton, M, Men (103-3632)
- STEINER INDUSTRIES FR Cotton Welding Pants, Cotton, M, Men (103-3630)
- MCR SAFETY FR Pants, Tan, 42/32 (PT2T4232)
- Steiner Industries Workwear and Protective Clothing