Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Steiner Industries
FR Cotton Coveralls, Cotton, XL, Men
Mfr # 1065-X
Zoro # G304416078
product price: $59.89
/ea
$59.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Closure Type Snap
- Features Inside Chest Pocket, Two Front Swing Pockets with Side Slits, Two Rear Patch Pockets
- ANSI Class Not Rated
- Number of Outside Pockets 4
- Standards ASTM D6413-10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner Industries
- MFR # 1065-X
- Zoro # G304416078
- UPC # 690830106531
- Country of Origin Philippines
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | XL |
Maximum Chest Size | 55 1/2 in |
Minimum Waist Size | 39 in |
Maximum Waist Size | 49 in |
Minimum Chest Size | 45 in |
Size - Body Type | Long |
Description
ANSI Class Not Rated, Ankle Type Open, Closure Type Snap, Collar Style Shirt Collar, Color Blue, Cuff Style Open, Fabric Weight 9 oz, Features Inside Chest Pocket, Two Front Swing Pockets with Side Slits, Two Rear Patch Pockets, Garment Type Coveralls, Gender Men's, Heat Protection Type Flames, Sparks, High-Visibility No, Includes Lining No, Inseam 32 in, Material Cotton, Maximum Chest Size 55 1/2 in, Maximum Waist Size 49 in, Minimum Chest Size 45 in, Minimum Waist Size 39 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLARD Carbofine Outlet Filter Cartridge for Free-Air® Pumps (10BS17101)
- BRADLEY Cap Kit (S10-010)
- CRAFTSMAN 32 in L x Polyurethane Foam, 0.75 in Thick (CMXAFLG32161)
- DELTA PLUS Over-the-Head Electronic Ear Muffs, 22 dB, QuieTunes, Burgundy (COM-660)
- STEINER INDUSTRIES FR Cotton Coveralls, Cotton, 6XL, Men (1035-6X)
- STEINER INDUSTRIES FR Cotton Coveralls, Cotton, 2XL, Men (1065-2X)
- STEINER INDUSTRIES FR Cotton Coveralls, Cotton, 3XL, Men (1065-3X)
- STEINER INDUSTRIES FR Cotton Coveralls, Cotton, M, Men (1065-M)
- STEINER INDUSTRIES FR Cotton Coveralls, Cotton, 4XL, Men (1065-4X)
- SALISBURY Arc Flash Bib Overall, HRC4, Green, M (ACB4030PLTM)
- CARHARTT FR Duck Bib Lined Overall (101626-211)
- Steiner Industries Arc Flash and Flame Resistant Clothing