Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Steiner Industries
FR Cotton Coveralls, Cotton, M, Men
Mfr # 1065-M
Zoro # G104416032
product price: $70.75
/ea
$70.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pockets 5
- Color Blue
- Standards ASTM D6413-10
- Cuff Style Open
- Number of Outside Pockets 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner Industries
- MFR # 1065-M
- Zoro # G104416032
- UPC # 690830106517
- Country of Origin Philippines
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | M |
Size - Body Type | Long |
Minimum Waist Size | 33 in |
Maximum Waist Size | 43 in |
Maximum Chest Size | 50 in |
Minimum Chest Size | 40 in |
Description
ANSI Class Not Rated, Ankle Type Open, Closure Type Snap, Collar Style Shirt Collar, Color Blue, Cuff Style Open, Fabric Weight 9 oz, Features Inside Chest Pocket, Two Front Swing Pockets with Side Slits, Two Rear Patch Pockets, Garment Type Coveralls, Gender Men's, Heat Protection Type Flames, Sparks, High-Visibility No, Includes Lining No, Inseam 32 in, Material Cotton, Maximum Chest Size 50 in, Maximum Waist Size 43 in, Minimum Chest Size 40 in, Minimum Waist Size 33 in, Moisture-Wicking No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY Jackson SG Premium Protective Eyewear (50041)
- OLIVER BY HONEYWELL 6-Inch Work Boot, D, 12, Black, PR (55346S-BLK-120)
- LYLE Stop Sign, 36" W, 36" H, English, Aluminum, Red (R1-1-36DA)
- GOLDBLATT Goldblatt 317-06170 Knee Pads Rubber (317-06170)
- STEINER INDUSTRIES FR Cotton Coveralls, Cotton, L, Men (1065-L)
- STEINER INDUSTRIES FR Cotton Coveralls, Cotton, 3XL, Men (1065-3X)
- STEINER INDUSTRIES FR Cotton Coveralls, Cotton, 6XL, Men (1035-6X)
- STEINER INDUSTRIES FR Cotton Coveralls, Cotton, 2XL, Men (1065-2X)
- STEINER INDUSTRIES FR Cotton Coveralls, Cotton, XL, Men (1065-X)
- BIG BILL FR Coverall, Navy, 2XL, 35-1/2in., Hemmed (1155US7-2XLR-NAY)
- VIKING Viking FR Insulated 300D Bib Blk (3907FRWP-M)
- Steiner Industries Arc Flash and Flame Resistant Clothing