Steiner Industries

FR Cotton Coveralls, Cotton, L, Men


product price: $65.15
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Number of Pockets 5
  • Cuff Style Open
  • Number of Outside Pockets 4
  • Standards ASTM D6413-10
  • Fabric Weight 9 oz
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size L
Minimum Chest Size 43 in
Maximum Chest Size 53 in
Size - Body Type Long
Minimum Waist Size 36 in
Maximum Waist Size 46 in

Description

ANSI Class Not Rated, Ankle Type Open, Closure Type Snap, Collar Style Shirt Collar, Color Blue, Cuff Style Open, Fabric Weight 9 oz, Features Inside Chest Pocket, Two Front Swing Pockets with Side Slits, Two Rear Patch Pockets, Garment Type Coveralls, Gender Men's, Heat Protection Type Flames, Sparks, High-Visibility No, Includes Lining No, Inseam 32 in, Material Cotton, Maximum Chest Size 53 in, Maximum Waist Size 46 in, Minimum Chest Size 43 in, Minimum Waist Size 36 in, Moisture-Wicking No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.