Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Steiner Industries
FR Cotton Coveralls, Cotton, 2XL, Men
Mfr # 1065-2X
Zoro # G104416063
product price: $69.45
/ea
$69.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Number of Pockets 5
- Material Cotton
- Inseam 32 in
- ANSI Class Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner Industries
- MFR # 1065-2X
- Zoro # G104416063
- UPC # 690830106548
- Country of Origin Philippines
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | 2XL |
Minimum Waist Size | 42 in |
Maximum Chest Size | 59 1/2 in |
Size - Body Type | Long |
Minimum Chest Size | 49 in |
Maximum Waist Size | 52 in |
Description
ANSI Class Not Rated, Ankle Type Open, Closure Type Snap, Collar Style Shirt Collar, Color Blue, Cuff Style Open, Fabric Weight 9 oz, Features Inside Chest Pocket, Two Front Swing Pockets with Side Slits, Two Rear Patch Pockets, Garment Type Coveralls, Gender Men's, Heat Protection Type Flames, Sparks, High-Visibility No, Includes Lining No, Inseam 32 in, Material Cotton, Maximum Chest Size 59 1/2 in, Maximum Waist Size 52 in, Minimum Chest Size 49 in, Minimum Waist Size 42 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Authorized Personnel Only Beyond This Point Sign, D642AB (D642AB)
- KISHIGO S-M, Orange, Class 2, Black Bottom Mesh Vest - Economy (1529-S-M)
- PIP Knit Gloves, 2XL, Seamless Knit, PR, PK12 (715SUGB)
- MCR SAFETY Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, XL, PR (96781XL)
- STEINER INDUSTRIES FR Cotton Coveralls, Cotton, XL, Men (1065-X)
- STEINER INDUSTRIES FR Cotton Coveralls, Cotton, 6XL, Men (1035-6X)
- STEINER INDUSTRIES FR Cotton Coveralls, Cotton, M, Men (1065-M)
- STEINER INDUSTRIES FR Cotton Coveralls, Cotton, 3XL, Men (1065-3X)
- STEINER INDUSTRIES FR Cotton Coveralls, Cotton, L, Men (1065-L)
- STEINER INDUSTRIES FR Cotton Coveralls, Cotton, 4XL, Men (1065-4X)
- NEESE Workwear 7 oz Ultra-Soft FR Coverall-NV-XL (VU7CANV-XL)
- Steiner Industries Flame Resistant & Arc Flash Overalls & Coveralls