Shop All Flame Resistant Sleeves
Steiner Industries
Flame-Resistant Sleeve, Universal, 23"L, PR
Mfr # 1084-23EE
Zoro # G9193627
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Universal
- Sleeve Length 23 in
- Material Cotton
- Color Black
- Length 23
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steiner Industries
- MFR # 1084-23EE
- Zoro # G9193627
- UPC # 690830108405
- Country of Origin Philippines
- Category Flame Resistant Sleeves
Dimensions
Size | Universal |
Sleeve Length | 23 in |
Length | 23 |
Details
Item | Flame-Resistant Sleeve |
Material | Cotton |
Color | Black |
Cuff Style | Elastic |
Heat Protection Type | Sparks, Welding |
Description
Flame-Resistant Sleeve, Color Black, Cuff Style Elastic, Heat Protection Type Sparks, Welding, Material Cotton, Size Universal, Sleeve Length 23 in, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAIMAN Welding Jacket, 2XL, Navy, 52" to 54" Chest (3000-7)
- 3M Half Mask Respirator, Silicone, Gray (HF-802SD)
- NMC Company Vehicles Only Sign, TM138H (TM138H)
- SAFE HANDLER Clear Reusable Facial Protection Face Shield (BLSH-ES-SFS)
- STEINER INDUSTRIES Flame-Resistant Cape Sleeve, L, 11"L, Green (1032-L)
- STEINER INDUSTRIES Flame-Resistant Sleeve, 6XL, 11" L, Brown (9210-6X)
- STEINER INDUSTRIES Flame-Resistant Sleeve, L, 20" L, Bourbon (8213-L)
- STEINER INDUSTRIES Flame-Resistant Sleeve, M, 20" L, Bourbon (8213-M)
- STEINER INDUSTRIES Flame-Resistant Sleeve, Universal, 18"L, PR (1034-18WW)
- STEINER INDUSTRIES Flame-Resistant Sleeve, 3XL, 11" L, Brown (9213-3X)
- TILLMAN FR Welding Cape Sleeve, Cotton, Blue, 4XL (6221B4X)
- Steiner Industries Flame Resistant Sleeves