Shop All Flame Resistant Sleeves
Steiner Industries
Flame-Resistant Sleeve, Universal, 18"L, PR
Mfr # 1084-18WW
Zoro # G9193697
product price: $12.59
/pr
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Universal
- Sleeve Length 18 in
- Material Cotton
- Color Black
- Length 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner Industries
- MFR # 1084-18WW
- Zoro # G9193697
- UPC # 690830108412
- Country of Origin Philippines
- Category Flame Resistant Sleeves
Dimensions
Size | Universal |
Sleeve Length | 18 in |
Length | 18 |
Details
Item | Flame-Resistant Sleeve |
Material | Cotton |
Color | Black |
Cuff Style | Elastic |
Heat Protection Type | Sparks, Welding |
Description
Flame-Resistant Sleeve, Color Black, Cuff Style Elastic, Heat Protection Type Sparks, Welding, Material Cotton, Size Universal, Sleeve Length 18 in, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Entrance Runner, Black, 4 ft. W x 8 ft. L (231S0048BL)
- HONEYWELL NORTH 12" Chemical Resistant Gloves, Nitrile, 8, 1 PR (NK803IN/8)
- DICKIES Long Sleeve Coveralls, Cotton, Navy, 2X (4877DN RG 2XL)
- KISHIGO 4X Black Panels Safety Vest, Orange (1514-4X)
- STEINER INDUSTRIES Flame-Resistant Sleeve, Universal, 23"L, PR (1084-23EE)
- STEINER INDUSTRIES Heat-Resistant Cape Sleeve w/Bib, M, 19" L (1033-M)
- STEINER INDUSTRIES Flame-Resistant Cape Sleeve, 4XL, 11" L (1032-4X)
- STEINER INDUSTRIES Flame-Resistant Sleeve, Universal, 18"L, PR (1034-18WW)
- STEINER INDUSTRIES Flame-Resistant Sleeve, M, 20" L, Bourbon (8213-M)
- STEINER INDUSTRIES Flame-Resistant Cape Sleeve, XL, 11" L (1032-X)
- HEXARMOR Welding Sleeve, Flame Resist, Brn/Hi-Vi, XL (1018-XL (10))
- Steiner Industries Workwear and Protective Clothing