Shop All Flame Resistant Sleeves
Steiner Industries
Flame-Resistant Sleeve, Universal, 18"L, PR
Mfr # 1034-18WW-2XW
Zoro # G9193679
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Universal
- Sleeve Length 18 in
- Material Cotton
- Color Green
- Length 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steiner Industries
- MFR # 1034-18WW-2XW
- Zoro # G9193679
- UPC # 690830613473
- Country of Origin Philippines
- Category Flame Resistant Sleeves
Dimensions
Size | Universal |
Sleeve Length | 18 in |
Length | 18 |
Details
Item | Flame-Resistant Sleeve |
Material | Cotton |
Color | Green |
Cuff Style | Elastic |
Heat Protection Type | Sparks, Welding |
Description
Flame-Resistant Sleeve, Color Green, Cuff Style Elastic, Heat Protection Type Sparks, Welding, Material Cotton, Size Universal, Sleeve Length 18 in, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Hard Hat Suspension Ratchet 4 point (HHSR4)
- CONDOR OUTDOOR PRODUCTS SUNGLASSES CASE, BLACK (217-002)
- ZORO SELECT Marking Tape, Roll, 1In W, 100 ft. L (GRAN2992)
- CONDOR Drainage Holes Static Dissipative Floor Mat 3 ft W x 5 ft L, 5/8 In (3LMD1)
- STEINER INDUSTRIES Flame-Resistant Sleeve, Universal, 23"L, PR (1084-23EE)
- STEINER INDUSTRIES Flame-Resistant Cape Sleeve, L, 11"L, Green (1032-L)
- STEINER INDUSTRIES Flame-Resistant Sleeve, 3XL, 11" L, Brown (9213-3X)
- STEINER INDUSTRIES Heat-Resistant Cape Sleeve w/Bib, M, 19" L (1033-M)
- STEINER INDUSTRIES Flame-Resistant Sleeve, 2XL, 20" L, Bourbon (8213-2X)
- STEINER INDUSTRIES Flame-Resistant Sleeve, 6XL, 11" L, Brown (9210-6X)
- PIP Sleeves, Rubber, Yellow, XL, 1000VAC, PR (193-0-XLARGE)
- Steiner Industries Arc Flash and Flame Resistant Clothing