Shop All Flame Resistant Sleeves
Steiner Industries
Flame-Resistant Sleeve, Universal, 18"L, PR
Mfr # 1034-18EE-XW
Zoro # G9193137
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Universal
- Sleeve Length 18 in
- Material Cotton
- Color Green
- Length 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steiner Industries
- MFR # 1034-18EE-XW
- Zoro # G9193137
- UPC # 690830613442
- Country of Origin Philippines
- Category Flame Resistant Sleeves
Dimensions
Size | Universal |
Sleeve Length | 18 in |
Length | 18 |
Details
Item | Flame-Resistant Sleeve |
Material | Cotton |
Color | Green |
Cuff Style | Elastic |
Heat Protection Type | Sparks, Welding |
Description
Flame-Resistant Sleeve, Color Green, Cuff Style Elastic, Heat Protection Type Sparks, Welding, Material Cotton, Size Universal, Sleeve Length 18 in, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VF IMAGEWEAR Utility Work Pants, Navy, Size 36x32 In (PT62NV 36 32)
- BRADY Label, NFR, Isopropyl Alcohol, PK50 (20380LS)
- PIP Knit Gloves, M, Seamless Knit, PR, PK12 (715SUGB)
- GEMTOR Escape System Bag, Cordura, Most Escape Systems and Harnesses (556C)
- STEINER INDUSTRIES FR Sleeve, Universal, 18" L, 1 Pair, PR1 (92182)
- STEINER INDUSTRIES Heat-Resistant Cape Sleeve w/Bib, 2XL (1033-2X)
- STEINER INDUSTRIES Flame-Resistant Sleeve, Universal, 18"L, PR (1034-18WW)
- STEINER INDUSTRIES Flame-Resistant Sleeve, Universal, 23"L, PR (1034-23WW-2XW)
- STEINER INDUSTRIES Flame-Resistant Sleeve, Universal, 18"L, PR (1084-18EE)
- STEINER INDUSTRIES Flame-Resistant Sleeve, 3XL, 11" L, Brown (9213-3X)
- STEINER Flame Resistant Sleeve, Black, Woven Carbonized Fiber (1364-18EE)
- Steiner Industries Workwear and Protective Clothing