Shop All Flame Resistant Sleeves
Steiner Industries
Flame-Resistant Sleeve, Universal, 18" L
Mfr # 82180
Zoro # G9193898
product price: $21.89
/ea
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Leather
- Color Brown
- Length 18"
- Cuff Style Snap
- Heat Protection Type Flame Resistance
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner Industries
- MFR # 82180
- Zoro # G9193898
- UPC # 690830821809
- Country of Origin Multiple
- Category Flame Resistant Sleeves
Dimensions
Size | Universal |
Sleeve Length | 18 in |
Length | 18" |
Details
Item | Flame-Resistant Sleeve |
Material | Leather |
Color | Brown |
Cuff Style | Snap |
Heat Protection Type | Flame Resistance |
Description
Flame-Resistant Sleeve, Color Brown, Cuff Style Snap, Heat Protection Type Flame Resistance, Material Leather, Size Universal, Sleeve Length 18 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Knee Boots, Gray, 13, Unisex, 17" H, PR (28259)
- CHARTPAK Letter, Numbers, Vnyl, 1/2"We Pk (CHA01016)
- ANSELL Microflex Evolution One, Latex Disposable Gloves, 5.5 mil, Powder-Free, XS, 100 PK, Beige (EV-2050-XS)
- YOUNG BROS STAMP WORKS Stamp Holder, Steel (09997)
- STEINER INDUSTRIES Flame-Resistant Sleeve, 6XL, 11" L, Brown (9210-6X)
- STEINER INDUSTRIES Flame-Resistant Sleeve, L, 20" L, Bourbon (8213-L)
- STEINER INDUSTRIES Flame-Resistant Sleeve, M, 20" L, Bourbon (8213-M)
- STEINER INDUSTRIES Flame-Resistant Sleeve, 2XL, 20" L, Bourbon (8213-2X)
- STEINER INDUSTRIES Flame-Resistant Sleeve, Universal, 18"L, PR (1084-18WW)
- STEINER INDUSTRIES Flame-Resistant Cape Sleeve, L, 11"L, Green (1032-L)
- TILLMAN 18In Blu Fr Slvs, PR (6218B)
- Steiner Industries Flame Resistant Sleeves