Shop All Flame Resistant Sleeves
Steiner Industries
Flame-Resistant Sleeve, M, 20" L, Bourbon
Mfr # 8213-M
Zoro # G9193450
product price: $94.79
/ea
Free Shipping & Returns
$94.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Leather
- Color Brown
- Length 20"
- Heat Protection Type Flame Resistance, Welding
- Cuff Style Snap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner Industries
- MFR # 8213-M
- Zoro # G9193450
- UPC # 690830004103
- Country of Origin Multiple
- Category Flame Resistant Sleeves
Dimensions
Size | M |
Sleeve Length | 20 in |
Length | 20" |
Details
Item | Flame-Resistant Sleeve |
Material | Leather |
Color | Brown |
Heat Protection Type | Flame Resistance, Welding |
Cuff Style | Snap |
Description
Flame-Resistant Sleeve, Color Brown, Cuff Style Snap, Heat Protection Type Flame Resistance, Welding, Material Leather, Size M, Sleeve Length 20 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Foam Nitrile Coated Gloves, Full Coverage, Black, XL, PR (N96795XL)
- SAFETY TECHNOLOGY INTERNATIONAL Pull Station Guard Spacer, Polycarbonate (STI-1331)
- BASE EATER Base Spill Kit (4901-005)
- DAYTON Tower Light, 56mm, Steady, Flash, Red, Ylw (26ZT41)
- STEINER INDUSTRIES Flame-Resistant Sleeve, 6XL, 11" L, Brown (9210-6X)
- STEINER INDUSTRIES Flame-Resistant Sleeve, L, 20" L, Bourbon (8213-L)
- STEINER INDUSTRIES Flame-Resistant Sleeve, Universal, 18" L (82180)
- STEINER INDUSTRIES Flame-Resistant Sleeve, Universal, 18"L, PR (1034-18WW)
- STEINER INDUSTRIES Flame-Resistant Sleeve, Universal, 23"L, PR (1034-23WW-2XW)
- STEINER INDUSTRIES Flame-Resistant Sleeve, Universal, 18"L, PR (1034-18ES)
- CHILL-ITS BY ERGODYNE Arm Sleeve, Blue, XL/2XL, PR1 (6695)
- Steiner Industries Flame Resistant Sleeves