Shop All Flame Resistant Sleeves
Steiner Industries
Flame-Resistant Sleeve, 6XL, 11" L, Brown
Mfr # 9210-6X
Zoro # G9194038
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Leather
- Color Brown
- Length 11
- Cuff Style Snap
- Heat Protection Type Flame Resistance, Welding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner Industries
- MFR # 9210-6X
- Zoro # G9194038
- UPC # 690830921080
- Country of Origin Multiple
- Category Flame Resistant Sleeves
Dimensions
Size | 6XL |
Sleeve Length | 11 in |
Length | 11 |
Details
Item | Flame-Resistant Sleeve |
Material | Leather |
Color | Brown |
Cuff Style | Snap |
Heat Protection Type | Flame Resistance, Welding |
Description
Flame-Resistant Sleeve, Color Brown, Cuff Style Snap, Heat Protection Type Flame Resistance, Welding, Material Leather, Size 6XL, Sleeve Length 11 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Write Way Dual-sided Directional Sign, 18" W, 64.3" H, Steel (SAF4173BL)
- SUPERIOR GLOVE Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 11, 1 PR (PSTAGBPU11)
- BRADY Label, 1 in W, White (M6-20-422)
- REEBOK Sublite Cushion Work 13M Black, PR, Gender: Men's (RB4036)
- STEINER INDUSTRIES Flame-Resistant Sleeve, M, 20" L, Bourbon (8213-M)
- STEINER INDUSTRIES Flame-Resistant Sleeve, XL, 20" L, Bourbon (8213-X)
- STEINER INDUSTRIES Flame-Resistant Sleeve, Universal, 18" L (82180)
- STEINER INDUSTRIES Flame-Resistant Sleeve, Universal, 18"L, PR (1034-18WW)
- STEINER INDUSTRIES Heat-Resistant Cape Sleeve w/Bib, 3XL (1033-3X)
- STEINER INDUSTRIES Flame-Resistant Cape Sleeve, XL, 11" L (1032-X)
- MAGID SparkGuard Flame Resistant 9 oz Cape Sleeve with Woven Kevlar Sleeves, XL (18015TWKW-XL)
- Steiner Industries Flame Resistant Sleeves