Shop All Flame Resistant Sleeves
Steiner Industries
Flame-Resistant Sleeve, 4XL, 11" L, Brown
Mfr # 9210-4X
Zoro # G9193846
product price: $90.29
/ea
Free Shipping & Returns
$90.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Leather
- Color Brown
- Length 11"
- Heat Protection Type Flame Resistance, Welding
- Cuff Style Snap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner Industries
- MFR # 9210-4X
- Zoro # G9193846
- UPC # 690830921066
- Country of Origin Multiple
- Category Flame Resistant Sleeves
Dimensions
Size | 4XL |
Sleeve Length | 11 in |
Length | 11" |
Details
Item | Flame-Resistant Sleeve |
Material | Leather |
Color | Brown |
Heat Protection Type | Flame Resistance, Welding |
Cuff Style | Snap |
Description
Flame-Resistant Sleeve, Color Brown, Cuff Style Snap, Heat Protection Type Flame Resistance, Welding, Material Leather, Size 4XL, Sleeve Length 11 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Bi-Polymer/Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, M, 12PK (MG9694M)
- 3M DBI-SALA Lad-Saf Cable Guide, Stainless (6100457)
- BRK Hard-Wired w/Battery Back-up Ionization Smoke Detector (1046836)
- BEKINA StepliteX SolidGrip PU Boot, Steel Toecap, Green-Black, Size 4 (XAN3P/9180AP531-04)
- STEINER INDUSTRIES Flame-Resistant Sleeve, XL, 20" L, Bourbon (8213-X)
- STEINER INDUSTRIES Flame-Resistant Sleeve, M, 20" L, Bourbon (8213-M)
- STEINER INDUSTRIES Flame-Resistant Sleeve, L, 20" L, Bourbon (8213-L)
- STEINER INDUSTRIES Flame-Resistant Cape Sleeve, XL, 11" L (1032-X)
- STEINER INDUSTRIES Flame-Resistant Cape Sleeve, 4XL, 11" L (1032-4X)
- STEINER INDUSTRIES Flame-Resistant Sleeve, 2XL, 20" L, Bourbon (8213-2X)
- MAGID Weld Pro® Flame Resistant 8.9 Oz. Cape Sleeve With Lenzing Fr® Front, (JD-C85073-L)
- Steiner Industries Workwear and Protective Clothing