Shop All Flame Resistant Sleeves
Steiner Industries
Flame-Resistant Sleeve, 3XL, 11" L, Brown
Mfr # 9213-3X
Zoro # G9194056
Free Shipping & Returns
$96.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Leather
- Color Brown
- Length 11
- Heat Protection Type Flame Resistance, Welding
- Cuff Style Snap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steiner Industries
- MFR # 9213-3X
- Zoro # G9194056
- UPC # 690830921356
- Country of Origin Multiple
- Category Flame Resistant Sleeves
Dimensions
Size | 3XL |
Sleeve Length | 11 in |
Length | 11 |
Details
Item | Flame-Resistant Sleeve |
Material | Leather |
Color | Brown |
Heat Protection Type | Flame Resistance, Welding |
Cuff Style | Snap |
Description
Flame-Resistant Sleeve, Color Brown, Cuff Style Snap, Heat Protection Type Flame Resistance, Welding, Material Leather, Size 3XL, Sleeve Length 11 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALLOWAY MILLS Black, 24 W x 36 L (104832436)
- FEDERAL SIGNAL Low Profile Warning Light, LED, Red, 24VDC (LP3TL-024R)
- DELTANA Residential Letter Y Lifetime Brass 4" (RL4Y-CR003)
- GASCO Calibration Gas, Carbon Monoxide, Hydrogen Sulfide, Methane, Nitrogen, Oxygen, 34 L, +/-5% Accuracy (34ES-434)
- STEINER INDUSTRIES Flame-Resistant Sleeve, Universal, 18" L (82180)
- STEINER INDUSTRIES Flame-Resistant Sleeve, L, 20" L, Bourbon (8213-L)
- STEINER INDUSTRIES Flame-Resistant Sleeve, XL, 20" L, Bourbon (8213-X)
- STEINER INDUSTRIES Flame-Resistant Sleeve, Universal, 23"L, PR (1084-23EE)
- STEINER INDUSTRIES Heat-Resistant Cape Sleeve w/Bib, 3XL (1033-3X)
- STEINER INDUSTRIES Flame-Resistant Sleeve, Universal, 23"L, PR (1034-23WW)
- CONDOR Split Leg Welding Bib Apron, Leather (4KXH3)
- Steiner Industries Arc Flash and Flame Resistant Clothing