Shop All Welding Aprons
Steiner Industries
Flame Resistant Cotton Bib Apron, Cotton
Mfr # 10825
Zoro # G704416012
product price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24 in
- Material Cotton
- Length 36 in
- Adjustable Locations Leg, Neck, Waist
- Features Overlock Stitched Edges
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner Industries
- MFR # 10825
- Zoro # G704416012
- UPC # 690830108252
- Country of Origin Philippines
- Category Welding Aprons
Dimensions
Width | 24 in |
Length | 36 in |
Size | Universal |
Details
Item | Flame Resistant Cotton Bib Apron |
Material | Cotton |
Adjustable Locations | Leg, Neck, Waist |
Features | Overlock Stitched Edges |
Standards | ASTM D6413-10 |
Apron Type | Bib Apron |
Number of Pockets | 0 |
Neck Closure | Adjustable Strap |
Color | Black |
Waist Closure | Adjustable Strap |
Fabric Weight | 9 oz |
Passes ASTM F6413 Flame Test | D6413-10 |
Garment Type | Apron |
Heat Protection Type | Flames |
Includes Sleeves | No |
Includes Grommets | No |
Leg Closure | Adjustable Strap |
Material (Wt) | Cotton ( 9 oz ) |
Apron Material | Cotton |
Color Family | Black |
Description
Adjustable Locations Leg, Neck, Waist, Apron Type Bib Apron, Color Black, Fabric Weight 9 oz, Features Overlock Stitched Edges, Heat Protection Type Flames, Includes Grommets No, Includes Sleeves No, Leg Closure Adjustable Strap, Length 36 in, Material Cotton, Neck Closure Adjustable Strap, Number of Pockets 0, Passes ASTM F6413 Flame Test D6413-10, Size Universal, Standards ASTM D6413-10, Waist Closure Adjustable Strap, Width 24 in, Flame Resistant Cotton Bib Apron, Garment Type Apron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Notice Sign, 10" H, 14 in W, Horizontal Rectangle, English, U5-1118-RA_14X10 (U5-1118-RA_14X10)
- VIKING Viking ARCTIC 300D 3-IN-1 Bib Pant (6410PG-L)
- NEVS 3/4" Color Coding Dots Orange - Roll Form (DOT-34RL Orange)
- BRADY Caution Radiation Sign, 2 1/4 in H, 2 1/4 in W, Polyester, Square, 89171 (89171)
- STEINER INDUSTRIES Flame Resistant Cotton Bib Apron, Cotton (10326)
- STEINER INDUSTRIES Flame Resistant Cotton Bib Apron, Cotton (10125)
- STEINER INDUSTRIES Flame Resistant Cotton Bib Apron, Cotton (10336)
- STEINER INDUSTRIES Side Split Cowhide Waist Apron, Leather (82160)
- STEINER INDUSTRIES Flame Resistant Cotton Bib Apron, Cotton (10325)
- TILLMAN 24X36 Grn Bib Apr (6236)
- SALISBURY Flame-Resistant Ins. Apron, Ylw/Orng, 42In (APR1)
- Steiner Industries Workwear and Protective Clothing