Shop All Welding Aprons
Steiner Industries
Flame Resistant Cotton Bib Apron, Cotton
Mfr # 10326
Zoro # G004416019
product price: $12.49
/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24 in
- Material Cotton
- Length 40 in
- Number of Pockets 0
- Waist Closure Adjustable Strap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner Industries
- MFR # 10326
- Zoro # G004416019
- UPC # 690830103264
- Country of Origin Philippines
- Category Welding Aprons
Dimensions
Width | 24 in |
Length | 40 in |
Size | Universal |
Details
Material | Cotton |
Item | Flame Resistant Cotton Bib Apron |
Number of Pockets | 0 |
Waist Closure | Adjustable Strap |
Fabric Weight | 9 oz |
Features | Overlock Stitched Edges |
Apron Type | Bib Apron |
Color | Green |
Passes ASTM F6413 Flame Test | D6413-10 |
Garment Type | Apron |
Standards | ASTM D6413-10 |
Neck Closure | Adjustable Strap |
Adjustable Locations | Leg, Neck, Waist |
Includes Grommets | No |
Includes Sleeves | No |
Leg Closure | Adjustable Strap |
Heat Protection Type | Flames |
Apron Material | Cotton |
Color Family | Green |
Material (Wt) | Cotton ( 9 oz ) |
Description
Adjustable Locations Leg, Neck, Waist, Apron Type Bib Apron, Color Green, Fabric Weight 9 oz, Features Overlock Stitched Edges, Heat Protection Type Flames, Includes Grommets No, Includes Sleeves No, Leg Closure Adjustable Strap, Length 40 in, Material Cotton, Neck Closure Adjustable Strap, Number of Pockets 0, Passes ASTM F6413 Flame Test D6413-10, Size Universal, Standards ASTM D6413-10, Waist Closure Adjustable Strap, Width 24 in, Flame Resistant Cotton Bib Apron, Garment Type Apron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELLSTROM Fire Blanket and Duffel Bag, Fiberglass (S97452)
- MSA SAFETY Cartridge, Threaded, OV, Black, 10 PK, NIOSH (464031)
- 3M Fire Barrier Sealant, 10.1 oz., Gray (FB136)
- EASTERN METAL SIGNS AND SAFETY One Lane Road Traffic Sign, 48 in Height, 48 in Width, Polyester, PVC, Diamond, English (669-C/48-EMO-OR)
- STEINER INDUSTRIES Side Split Cowhide Waist Apron, Leather (82160)
- STEINER INDUSTRIES Flame Resistant Cotton Bib Apron, Cotton (10125)
- STEINER INDUSTRIES Flame Resistant Cotton Bib Apron, Cotton (10325)
- STEINER INDUSTRIES Flame Resistant Cotton Bib Apron, Cotton (10825)
- STEINER INDUSTRIES Flame Resistant Cotton Bib Apron, Cotton (10336)
- STEINER Cowhide Welding, Cape Sleeves, M (9210-M)
- STEINER Cowhide Welding, Split Leg Bib Apron, 48" (92172)
- Steiner Industries Welding Protection