Shop All Welding Aprons
Steiner Industries
Flame Resistant Cotton Bib Apron, Cotton
Mfr # 10325
Zoro # G404416022
product price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 24 in
- Length 36 in
- Material Cotton
- Waist Closure Adjustable Strap
- Size Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner Industries
- MFR # 10325
- Zoro # G404416022
- UPC # 690830103257
- Country of Origin Philippines
- Category Welding Aprons
Dimensions
Width | 24 in |
Length | 36 in |
Size | Universal |
Details
Item | Flame Resistant Cotton Bib Apron |
Material | Cotton |
Waist Closure | Adjustable Strap |
Standards | ASTM D6413-10 |
Passes ASTM F6413 Flame Test | D6413-10 |
Adjustable Locations | Leg, Neck, Waist |
Number of Pockets | 0 |
Apron Type | Bib Apron |
Neck Closure | Adjustable Strap |
Fabric Weight | 9 oz |
Garment Type | Apron |
Color | Green |
Features | Overlock Stitched Edges |
Leg Closure | Adjustable Strap |
Heat Protection Type | Flames |
Includes Grommets | No |
Includes Sleeves | No |
Color Family | Green |
Material (Wt) | Cotton ( 9 oz ) |
Apron Material | Cotton |
Description
Adjustable Locations Leg, Neck, Waist, Apron Type Bib Apron, Color Green, Fabric Weight 9 oz, Features Overlock Stitched Edges, Heat Protection Type Flames, Includes Grommets No, Includes Sleeves No, Leg Closure Adjustable Strap, Length 36 in, Material Cotton, Neck Closure Adjustable Strap, Number of Pockets 0, Passes ASTM F6413 Flame Test D6413-10, Size Universal, Standards ASTM D6413-10, Waist Closure Adjustable Strap, Width 24 in, Flame Resistant Cotton Bib Apron, Garment Type Apron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR GLOVE Hi-Vis Cut Resistant Coated Gloves, A5 Cut Level, Nitrile, 9, 1 PR (STAGHVPN-9)
- SALISBURY Elec. Glove Protector, 10, White/Orange, PR (ILP4S/10)
- NMC Caution Chemical Spill Keep Out Caution (FS5)
- RADIANS VisionAid® 1LCL211B- 16 Oz Bottle Lens Cleaning Solution, Case of 24 (1LCL211B)
- STEINER INDUSTRIES Side Split Cowhide Waist Apron, Leather (82160)
- STEINER INDUSTRIES Flame Resistant Cotton Bib Apron, Cotton (10336)
- STEINER INDUSTRIES Flame Resistant Cotton Bib Apron, Cotton (10125)
- STEINER INDUSTRIES Flame Resistant Cotton Bib Apron, Cotton (10825)
- STEINER INDUSTRIES Flame Resistant Cotton Bib Apron, Cotton (10326)
- STEINER Cowhide Welding, Cape Sleeves, 19"Bib, 2XL (9213-2X)
- PIP Ironcat Irontex® Flame Retardant Cotton Apron, Green, 24" W x 36" L, All Cotton (7080/36)
- Steiner Industries Welding Aprons