Shop All Welding Aprons
Steiner Industries
Flame Resistant Cotton Bib Apron, Cotton
Mfr # 10125
Zoro # G804416042
$18.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24 in
- Length 36 in
- Material Cotton
- Garment Type Apron
- Size Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steiner Industries
- MFR # 10125
- Zoro # G804416042
- UPC # 690830101253
- Country of Origin Philippines
- Category Welding Aprons
Dimensions
Width | 24 in |
Length | 36 in |
Size | Universal |
Details
Item | Flame Resistant Cotton Bib Apron |
Material | Cotton |
Garment Type | Apron |
Number of Pockets | 0 |
Color | Brown |
Features | Overlock Stitched Edges |
Adjustable Locations | Leg, Neck, Waist |
Fabric Weight | 12 oz |
Passes ASTM F6413 Flame Test | D6413-10 |
Waist Closure | Adjustable Strap |
Neck Closure | Adjustable Strap |
Apron Type | Bib Apron |
Standards | ASTM D6413-10 |
Leg Closure | Adjustable Strap |
Heat Protection Type | Flames |
Includes Grommets | No |
Includes Sleeves | No |
Apron Material | Cotton |
Material (Wt) | Cotton ( 12 oz ) |
Color Family | Brown |
Description
Adjustable Locations Leg, Neck, Waist, Apron Type Bib Apron, Color Brown, Fabric Weight 12 oz, Features Overlock Stitched Edges, Heat Protection Type Flames, Includes Grommets No, Includes Sleeves No, Leg Closure Adjustable Strap, Length 36 in, Material Cotton, Neck Closure Adjustable Strap, Number of Pockets 0, Passes ASTM F6413 Flame Test D6413-10, Size Universal, Standards ASTM D6413-10, Waist Closure Adjustable Strap, Width 24 in, Flame Resistant Cotton Bib Apron, Garment Type Apron
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN LOCK Lockout Padlock, KA, Red, 1-7/8"H, PK3 (A1106KAS3RED)
- JUSTRITE Rigid-Lock QuickBerm(R), 1075 gal., Black (28522)
- TALON TRAX 9 Men's Steel (5T255)
- NORTHMON SAFETY Hi Vis Safety Vest 9 Pockets - ANSI Class 2 - Yellow - 2XL (NM-SV-100-YW-2XL)
- STEINER INDUSTRIES Flame Resistant Cotton Bib Apron, Cotton (10825)
- STEINER INDUSTRIES Flame Resistant Cotton Bib Apron, Cotton (10325)
- STEINER INDUSTRIES Side Split Cowhide Waist Apron, Leather (82160)
- STEINER INDUSTRIES Flame Resistant Cotton Bib Apron, Cotton (10336)
- STEINER INDUSTRIES Flame Resistant Cotton Bib Apron, Cotton (10326)
- CONDOR Welding Waist Apron, Leather, 18"L (4KXH1)
- STEINER Side Split, Cowhide Bib, 20" (82111)
- Steiner Industries Workwear and Protective Clothing