Shop All Flame Resistant Sleeves
Steiner Industries
Flame-Resistant Cape Sleeve, XL, 11" L
Mfr # 1032-X
Zoro # G7809410
original price:
$20.61
9% off
new price: $18.59
/ea
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sleeve Length 11 in
- Material Cotton
- Color Green
- Cuff Style Snap
- Length 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner Industries
- MFR # 1032-X
- Zoro # G7809410
- UPC # 690830103233
- Country of Origin Philippines
- Category Flame Resistant Sleeves
Dimensions
Size | XL |
Sleeve Length | 11 in |
Length | 11 |
Details
Item | Flame-Resistant Cape Sleeve |
Material | Cotton |
Color | Green |
Cuff Style | Snap |
Garment Type | Cape Sleeve |
Heat Protection Type | Flame Retardant, Sparks, Welding |
Description
Color Green, Cuff Style Snap, Garment Type Cape Sleeve, Heat Protection Type Flame Retardant, Sparks, Welding, Flame-Resistant Cape Sleeve, Material Cotton, Size XL, Sleeve Length 11 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Hard Hat (48-73-1364)
- GASCO Calibration Gas, Ammonia, Nitrogen, 58 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (58L-13-150)
- REFRIGIWEAR Men's Black Polyester Jacket size XL (0490RBCHXLG)
- NATIONAL SAFETY APPAREL Heat Resist Gloves, Brown, PBI/Kevlar, PR (G51PBRW13714)
- STEINER INDUSTRIES Flame-Resistant Cape Sleeve, M, 11"L, Green (1032-M)
- STEINER INDUSTRIES Flame-Resistant Cape Sleeve, 4XL, 11" L (1032-4X)
- STEINER INDUSTRIES Flame-Resistant Cape Sleeve, 2XL, 11" L (1032-2X)
- STEINER INDUSTRIES Flame-Resistant Sleeve, Universal, 18"L, PR (1084-18WW)
- STEINER INDUSTRIES Heat-Resistant Cape Sleeve w/Bib, 3XL (1033-3X)
- STEINER INDUSTRIES Flame-Resistant Sleeve, Universal, 23"L, PR (1034-23WW-2XW)
- CAIMAN Flame-Resistant Sleeve, 18" L, Navy, PR (3004-1)
- Steiner Industries Flame Resistant Sleeves