Shop All Flame Resistant Sleeves
Steiner Industries
Flame-Resistant Cape Sleeve, M, 11"L, Green
Mfr # 1032-M
Zoro # G8276198
product price: $20.79
/ea
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sleeve Length 11 in
- Material Cotton
- Color Green
- Length 11
- Heat Protection Type Flame Retardant, Sparks, Welding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner Industries
- MFR # 1032-M
- Zoro # G8276198
- UPC # 690830103219
- Country of Origin Philippines
- Category Flame Resistant Sleeves
Dimensions
Size | M |
Sleeve Length | 11 in |
Length | 11 |
Details
Item | Flame-Resistant Cape Sleeve |
Material | Cotton |
Color | Green |
Heat Protection Type | Flame Retardant, Sparks, Welding |
Cuff Style | Snap |
Garment Type | Cape Sleeve |
Description
Color Green, Cuff Style Snap, Garment Type Cape Sleeve, Heat Protection Type Flame Retardant, Sparks, Welding, Flame-Resistant Cape Sleeve, Material Cotton, Size M, Sleeve Length 11 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label Tape Cartridge, White, Labels/Roll: Continuous (13549)
- LYLE Safety Decal, 5 in H, 7 in W, Aluminum, Horizontal Rectangle, English, U7-1154-RD_7X5 (U7-1154-RD_7X5)
- BRADY Precut Label Roll Cartridge, Clear/White (M4-91-427)
- ULTRATECH Drum Spill Containment Pallet, 121 gal Spill Capacity, 5 Drum, 7500 lb, Polyethylene (2333)
- STEINER INDUSTRIES Flame-Resistant Cape Sleeve, 2XL, 11" L (1032-2X)
- STEINER INDUSTRIES Flame-Resistant Cape Sleeve, 4XL, 11" L (1032-4X)
- STEINER INDUSTRIES Flame-Resistant Cape Sleeve, L, 11"L, Green (1032-L)
- STEINER INDUSTRIES Flame-Resistant Sleeve, 6XL, 11" L, Brown (9210-6X)
- STEINER INDUSTRIES Heat-Resistant Cape Sleeve w/Bib, 3XL (1033-3X)
- STEINER INDUSTRIES FR Sleeve, Universal, 18" L, 1 Pair, PR1 (92182)
- LAKELAND High Performance FR Knit Long Sleeve Cre (LSCAT29RT-3XT)
- Steiner Industries Workwear and Protective Clothing