Shop All Flame Resistant Sleeves
Steiner
Heat-Resistant Sleeve w/Thumbhole, Black
Mfr # 1364KT-18
Zoro # G0968554
product price: $60.85
/pk 2, $30.43/ea
$60.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Sleeve Length 18 in
- Material Carbonized Fiber, Para-Aramid
- Fabric Weight 17 oz
- Cuff Styles Elastic Both Ends
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner
- MFR # 1364KT-18
- Zoro # G0968554
- UPC # 690830186199
- Country of Origin Taiwan, Province of China
- Category Flame Resistant Sleeves
Dimensions
Size | L |
Sleeve Length | 18 in |
Length | 18 in |
Sleeve Size | L |
Details
Item | High Heat Sleeve |
Material | Carbonized Fiber, Para-Aramid |
Fabric Weight | 17 oz |
Cuff Styles | Elastic Both Ends |
Color | Black |
Max. Temp. | 700 Degrees F |
Standards | ASTM D6413-1999 |
Cuff Style | Thumbhole |
Sleeve Performance | High Dexterity |
Stitching Material | Nomex(R) |
Includes Soapstone Pocket | No |
Includes Thumbhole | Yes |
Brand and Series | Steiner 1364KT |
Series | 1364 |
ANSI/ISEA Abrasion Level | Not Tested |
ANSI/ISEA Cut Level | Not Tested |
Sleeve Material | Carbonized Fiber |
Sleeve Style | Sleeve With Thumbhole |
Heat Protection Type | Flame Resistance, Heat Protection |
Application | High Heat |
Description
High Heat Sleeve, Color Black, Cuff Style Thumbhole, Fabric Weight 17 oz, Heat Protection Type Flame Resistance, Heat Protection, Material Carbonized Fiber, Para-Aramid, Size L, Sleeve Length 18 in, Standards ASTM D6413-1999, Stitching Material Nomex(R), Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUTUAL INDUSTRIES Nylon Collapsible Traffic Cone, 18", PK2, Plastic, 11 inch H, 2 inch L, 12 inch W, Orange (M17714-1-18)
- HONEYWELL NORTH North 5500 Series Low Maintenance Half Mask Respirator, Medium, 550030M (550030M)
- VISUAL WORKPLACE Safety Line, Indoor, Laser Blue, 3" W, 66-3134-98XP-634 (66-3134-98XP-634)
- XTRATUF Size 10 Men's Plain Rubber Boot, Brown (22172G/10)
- STEINER Flame Resistant Sleeve, Black, Carbonized Fiber (1364-23WW)
- STEINER Cotton Cape Sleeves, Flame Resist, Green, L (1033-L)
- STEINER Flame Resistant Sleeve, Black, Woven Carbonized Fiber (1364-18EE)
- STEINER Heat-Resistant Sleeve, Black, Knit Carbonized Fiber (1364K-18)
- STEINER Flame Resistant Sleeve, Black, Carbonized Fiber (1364-23EE)
- STEINER Premium Leather Sleeves, 18", PR (92180)
- STEINER INDUSTRIES Heat-Resistant Cape Sleeve w/Bib, 2XL (1033-2X)
- Steiner Flame Resistant Sleeves