Shop All Flame Resistant Sleeves
Steiner
Flame Resistant Sleeve, Green, Cotton
Mfr # 1034-18EE
Zoro # G1810691
product price: $7.19
/pr
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Universal
- Sleeve Length 18 in
- Material Cotton
- Cuff Styles Elastic Both Ends
- Fabric Weight 9 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner
- MFR # 1034-18EE
- Zoro # G1810691
- UPC # 690830103455
- Country of Origin Philippines
- Category Flame Resistant Sleeves
Dimensions
Size | Universal |
Sleeve Length | 18 in |
Length | 18 in |
Details
Item | Flame-Resistant Sleeve |
Material | Cotton |
Cuff Styles | Elastic Both Ends |
Fabric Weight | 9 oz |
Color | Green |
Standards | ASTM D6413-10 |
Cuff Style | Elastic |
Application | Light Duty Welding Applications |
ANSI/ISEA Cut Level | Not Tested |
Stitching Material | Cotton/Polyester |
Includes Thumbhole | No |
Sleeve Performance | General Purpose |
ANSI/ISEA Abrasion Level | Not Tested |
Series | 1034 |
Sleeve Style | Sleeve |
Sleeve Material | Cotton |
Includes Soapstone Pocket | No |
Brand and Series | Steiner 1034 |
Heat Protection Type | Sparks, Welding |
Description
Flame-Resistant Sleeve, Color Green, Cuff Style Elastic, Fabric Weight 9 oz, Heat Protection Type Sparks, Welding, Material Cotton, Size Universal, Sleeve Length 18 in, Standards ASTM D6413-10, Stitching Material Cotton/Polyester, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fire Extinguisher Cabinet, Surface Mount, 17 15/16 in Height, 5 lb (35GX42)
- 3M Filter, HEPA, Magenta, 20 PK, NIOSH (450-01-01R20)
- BRADY Label Roll, White, Vinyl, 1-1/4" H, 1/2" W (A62-14-427)
- BOUTON OPTICAL Safety Glasses, Indoor/Outdoor Scratch-Resistant (250-28-0002)
- STEINER Flame Resistant Sleeve, Black, Carbonized Fiber (1364-23WW)
- STEINER Cotton Cape Sleeves, Flame Resist, Green, L (1033-L)
- STEINER Flame Resistant Sleeve, Black, Woven Carbonized Fiber (1364-18EE)
- STEINER Flame Resistant Sleeve, Black, Carbonized Fiber (1364-23EE)
- STEINER Premium Leather Sleeves, 18", PR (92180)
- STEINER Heat-Resistant Sleeve w/Thumbhole, Black (1364KT-18)
- LAKELAND High Performance FR Knit Long Sleeve Cre (LSCAT29RT-2XT)
- Steiner Arc Flash and Flame Resistant Clothing