Shop All Flame Resistant Sleeves
Steiner
Flame Resistant Sleeve, Black, Carbonized Fiber
Mfr # 1364-23EE
Zoro # G3302275
product price: $63.15
/pk 2, $31.58/ea
$63.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Cuff Styles Elastic Both Ends
- Color Black
- Length 23 in
- Material Para-Aramid, Woven Carbonized Fiber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner
- MFR # 1364-23EE
- Zoro # G3302275
- UPC # 690830133230
- Country of Origin Taiwan, Province of China
- Category Flame Resistant Sleeves
Dimensions
Size | M |
Length | 23 in |
Sleeve Length | 23 in |
Sleeve Size | M |
Details
Item | Flame-Resistant Sleeve |
Cuff Styles | Elastic Both Ends |
Color | Black |
Material | Para-Aramid, Woven Carbonized Fiber |
Standards | ASTM D6413-1999 |
Fabric Weight | 10 oz |
Application | Welding, Grinding |
Cuff Style | Elastic |
Sleeve Style | Sleeve |
Brand and Series | Steiner 1364 |
Sleeve Performance | General Purpose |
Includes Thumbhole | No |
Series | 1364 |
Stitching Material | Nomex(R) |
ANSI/ISEA Cut Level | Not Tested |
ANSI/ISEA Abrasion Level | Not Tested |
Includes Soapstone Pocket | No |
Sleeve Material | Carbonized Fiber |
Heat Protection Type | Flame Resistance, Sparks, Welding |
Description
Flame-Resistant Sleeve, Color Black, Cuff Style Elastic, Fabric Weight 10 oz, Heat Protection Type Flame Resistance, Sparks, Welding, Material Para-Aramid, Woven Carbonized Fiber, Size M, Sleeve Length 23 in, Standards ASTM D6413-1999, Stitching Material Nomex(R), Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut Resistant Coated Gloves, A5 Cut Level, Polyurethane, S, 1 PR (9672DT5PUS)
- ABUS Lockout Padlock, KD, Blue, 1-3/4"H, PK6 (19631)
- MCR SAFETY Dipped Gloves, Black, XS, 12 PK (96699XS)
- ANSELL Diamond Grip Plus, Exam Gloves, 5.1 mil Palm, Natural Rubber Latex, Powder-Free, L, 100 PK, Natural (DGP-350-L)
- STEINER Flame Resistant Sleeve, Black, Woven Carbonized Fiber (1364-18EE)
- STEINER Cotton Cape Sleeves, Flame Resist, Green, L (1033-L)
- STEINER Flame Resistant Sleeve, Black, Carbonized Fiber (1364-23WW)
- STEINER Flame Resistant Sleeve, Green, Cotton (1034-18EE)
- STEINER Flame-Resistant Sleeve, Unv, 18In, Brown, PR (12180)
- STEINER Premium Leather Sleeves, 18", PR (92180)
- MCR SAFETY Leather Welding Bib W Snaps 14 Length (38114MW)
- Steiner Flame Resistant Sleeves