Shop All Flame Resistant & Arc Flash Jackets & Coats
Steiner
Flame-Resistant Jacket, Green/Gray, 3XL
Mfr # 1230-3X
Zoro # G3836646
product price: $49.49
/ea
$49.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Closure Type Snaps
- Material Cotton with Cowhide Sleeves
- Length 30 in
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner
- MFR # 1230-3X
- Zoro # G3836646
- UPC # 690830123057
- Country of Origin Philippines
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | 3XL |
Length | 30 in |
Minimum Chest Size | 54 in |
Maximum Chest Size | 56 in |
Description
ANSI Class Not Rated, Closure Type Snaps, Collar Style Shirt, Color Green, Fabric Weight 9 oz, Fall Protection Compatible No, Features and Large Inside Pocket, Bar Tacked At Stress Points, Black Anodized Non-Reflective Snaps, Leather Reinforced, Relaxed Fit Design with Adjustable Snap Wrist, Rugged Side Split Cowhide Gray Leather Sleeves, Sleeves are Sewn with Kevlar(R) Thread, Soapstone P, Gender Men's, Heat Protection Type Flames, Metal Spatter, Sparks, High-Visibility No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFRIGIWEAR Cold Protection Mitt Gloves, Fiberfill/Double Foam/Tricot Lining, L (0504RBLKLAR)
- BRADY Lockout Padlock, Nylon, Ylw, 1/2" W, PK3 (NYL-YLW-38ST-KA3PK)
- NAPCO PC Interface, White, For Gemini Panels (PCI-MINI)
- DICKE Sign Stand, Traffic, Stackable, 41 Lbs (DSB100)
- STEINER Flame Resistant Jacket w/Leather Sleeves, Green/Gray, XL (1230-X)
- STEINER Flame Resistant Jacket w/Leather Sleeves, Green/Gray, 2XL (1230-2X)
- STEINER Flame Resistant Jacket w/Leather Sleeves, Green/Gray, S (1230-S)
- STEINER Leather Sleeves Jacket, Flame Resist, M (1260-M)
- STEINER Cotton Jacket, Flame Resist, 30", Ornge, 4XL (1040-4X)
- STEINER Cotton Jacket, Flame Resist, 30", Lime, 3XL (1070-3X)
- STEINER Cotton Jacket, Flame Resist, 30", 4XL (1040RS-4X)
- Steiner Flame Resistant & Arc Flash Jackets & Coats