Shop All Welding Aprons
Steiner
Cowhide Welding Split Leg Bib Apron, 48"
Mfr # 82172
Zoro # G8370050
product price: $46.15
/ea
$46.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Universal
- Length 48 in
- Color Yellow
- Material Leather
- Fabric Weight 3 oz/sq ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner
- MFR # 82172
- Zoro # G8370050
- UPC # 690830821724
- Country of Origin Multiple
- Category Welding Aprons
Dimensions
Size | Universal |
Length | 48 in |
Width | 24 in |
Description
Adjustable Locations Neck, Waist, Apron Type Split Leg Apron, Color Yellow, Fabric Weight 3 oz/sq ft, Features Rivet Reinforced Seams and Stress Points, Heat Protection Type Flames, Metal Spatter, Radiant Heat, Sparks, Includes Grommets No, Includes Sleeves No, Leather Grade Standard, Leather Process Split, Leg Closure Adjustable Strap, Length 48 in, Material Leather, Neck Closure Adjustable Strap, Number of Pockets 2, Passes ASTM F6413 Flame Test Not Applicable, Size Universal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Organic Peroxide 5.2 Dot Placard Sign, Subject Matter: DOT HAZMAT General Awareness (DL18PR)
- ERB SAFETY Safety Glasses, Black Frame, Smoke, Gray Scratch-Resistant (18610)
- CONDOR Directional Arrow Sign, No Text, 4" W, 4" H, Vinyl, Red (473A93)
- KLEENGUARD KleenGuard Kraken Grip, Disposable Gloves, 6 mil Palm , Nitrile, Powder-Free, L, 100 PK, Black (49277)
- STEINER Side Split, Cowhide Bib Apron, 36" (82165)
- STEINER Welding Bib Apron, Leather, 36 x 24 In (92165)
- STEINER Cowhide Welding, Cape Sleeves, 19" Bib, L (9213-L)
- STEINER Cowhide Welding, Cape Sleeves, M (9210-M)
- STEINER Welding Waist Apron, Leather, 18 x 24 In (12161)
- STEINER Cowhide Welding, Cape Sleeves, 19"Bib, 2XL (9213-2X)
- POWERWELD Leather Bib Apron (PW4236)
- Steiner Welding Aprons