Shop All Welding Jackets
Steiner
Cowhide Welding, Jacket, 30", M
Mfr # 8215-M
Zoro # G8370175
product price: $93.85
/ea
Free Shipping & Returns
$93.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 30 in
- Closure Type Snaps
- Material Cowhide
- Heat Protection Type Flames, Metal Spatter, Sparks
- ANSI Class Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner
- MFR # 8215-M
- Zoro # G8370175
- UPC # 690830004141
- Country of Origin Multiple
- Category Welding Jackets
Dimensions
Size | M |
Length | 30 in |
Details
Item | Welding Jacket |
Closure Type | Snaps |
Color | Yellow |
Material | Cowhide |
Heat Protection Type | Flames, Metal Spatter, Sparks |
ANSI Class | Not Rated |
Cuff Style | Snaps |
Number of Outside Pockets | 1 |
Includes Mesh Back | No |
Gender | Men's |
Fall Protection Compatible | No |
Total Number of Pockets | 2 |
Fabric Weight | 3 oz |
Collar Style | Shirt |
Number of Inside Pockets | 1 |
Garment Type | Jacket |
Includes Soapstone Pocket | Yes |
High-Visibility | No |
Description
ANSI Class Not Rated, Closure Type Snaps, Collar Style Shirt, Color Yellow, Fabric Weight 3 oz, Fall Protection Compatible No, Gender Men's, Heat Protection Type Flames, Metal Spatter, Sparks, High-Visibility No, Includes Mesh Back No, Includes Soapstone Pocket Yes, Length 30 in, Material Cowhide, Number of Inside Pockets 1, Number of Outside Pockets 1, Size M, Total Number of Pockets 2, Garment Type Jacket, Welding Jacket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- N-FERNO BY ERGODYNE 6468 L Black Duck Canvas Work Jacket (6468)
- ZORO SELECT Chain Link, Black, 2" Size, Plastic (50703-10)
- NMC Fire Alarm Sign (VS28W)
- RADIANS Safety Glasses, Clear Anti-Scratch (C2-115)
- STEINER Cowhide Welding, Jacket, 30", XL (8215-X)
- STEINER Welding Jacket, 3XL, 30", Green (1038-3X)
- STEINER Welding Jacket, L, 30", Brown (1215-L)
- STEINER Weldlite Welding Jacket, 45", Green, 4XL (1036-4X)
- STEINER Welding Jacket, XL, 30", Green (1038-X)
- STEINER Welding Jacket, Black, Carbonized Fiber, M (1360-M)
- STEINER INDUSTRIES FR Welding Jackets, 4XL, Cotton, Men (1060-4X)
- Steiner Welding Protection