Shop All Welding Helmets
Steiner
Cowhide Welding, Cape Sleeves, S
Mfr # 8210-S
Zoro # G8370157
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size X-Large
- Color Brown
- Material Leather
- Closure Type snaps
- Cuff Style Snaps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner
- MFR # 8210-S
- Zoro # G8370157
- UPC # 690830821007
- Country of Origin Multiple
- Category Welding Helmets
Dimensions
Size | X-Large |
Details
Item | Clothing |
Color | Brown |
Material | Leather |
Closure Type | snaps |
Cuff Style | Snaps |
Description
Cowhide Welding,Cape Sleeves,S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESAB Dual Shield 710x 045x33/AWS-AWS-E71T-1C (245019252)
- BERNARD MIG Welding Gun, 400 A, 15 Ft. L, Tweco (Q4015TE8ETC)
- WESTWARD 14" Stick Electrode 1/8" Dia., AWS ENiFe-Cl, 5 lb. (41R175)
- WALTER SURFACE TECHNOLOGIES Universal 5x4/4x5 weld helmet cover plate (02-OP)
- STEINER Cowhide Welding, Cape Sleeves, M (8210-M)
- STEINER Welding Cap, Cotton, Universal (KK001-X)
- STEINER CF Carbonized, Fiber Beanie (KKCFS)
- STEINER Cowhide Welding, Cape Sleeves, 3XL (9210-3X)
- STEINER Leather Welding Chaps (12174)
- STEINER Cowhide Welding, Chaps, 39" (92174)
- WALTER SURFACE TECHNOLOGIES Welding helmet: HAWK w/s240-10 - BLK (S240-10-0300)
- Steiner Welding Helmets