Shop All Welding Aprons
Steiner
Cowhide Welding, Cape Sleeves, M
Mfr # 9210-M
Zoro # G8370391
$64.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Material Leather
- ANSI/ISEA Cut Level Not Tested
- ANSI/ISEA Abrasion Level Not Tested
- Garment Type Cape Sleeve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steiner
- MFR # 9210-M
- Zoro # G8370391
- UPC # 690830921011
- Country of Origin Multiple
- Category Welding Aprons
Dimensions
Size | M |
Sleeve Size | M |
Description
Color Brown, Cuff Style Snap, Front Closure Type Snaps, Garment Type Cape Sleeve, Heat Protection Type Flame-Resistance, Welding, Includes Soapstone Pocket No, Cowhide Welding Cape Sleeve, Leather Process Split, Material Leather, Size M, Stitching Material Kevlar(R)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEVS 10" x 8.125" Laser Sheet Labels White (LL-258-1-R)
- KENT SAFETY Life Jacket, 2XL, 15.5lb, Foam, Yellow (150800-410-060-23)
- LABELMASTER Radioactive Material Excepted, PK50 (L335RS)
- SIGNMISSION Safety Is Everyones Responsibility Banner Concession Stand Food Truck, 120" H, B-120-30146 (B-120-30146)
- STEINER Welding Bib Apron, Leather, 36 x 24 In (92165)
- STEINER Cowhide Welding Split Leg Bib Apron, 48" (82172)
- STEINER Cotton Bib Apron, Flame Resist, 36", Green (10338)
- STEINER Cowhide Welding, Split Leg Bib Apron, 48" (92172)
- STEINER Split Leg Welding Bib Apron, Lthr, 42x24In (12170)
- STEINER Welding Waist Apron, Leather, 18 x 24 In (12161)
- TEMPSHIELD CRYO-APRON(R) 24" X 42" (CA42)
- Steiner Welding Aprons