Shop All Welding Jackets
Steiner
Cowhide Welding, Cape Sleeves, L
Mfr # 9210-L
Zoro # G8370498
product price: $61.29
/ea
$61.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Length 30"
- Closure Type Snaps
- Color Brown
- Material Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner
- MFR # 9210-L
- Zoro # G8370498
- UPC # 690830921028
- Country of Origin Multiple
- Category Welding Jackets
Dimensions
Size | L |
Length | 30" |
Sleeve Size | L |
Description
Color Brown, Cuff Style Snap, Front Closure Type Snaps, Garment Type Cape Sleeve, Heat Protection Type Flame-Resistance, Welding, Includes Soapstone Pocket No, Cowhide Welding Cape Sleeve, Leather Process Split, Material Leather, Size L, Stitching Material Kevlar(R)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRK Hard-Wired w/Battery Back-up Ionization Smoke Detector (1046836)
- EPSON Label Cartridge, White on Black, Labels/Roll: Continuous (212WBPX)
- SHOWA SHOWA Best Glove Atlas ThermaFit PF451 Knit Glove with Latex Rubber Coating, 12PK (451-10)
- TIMBERLAND PRO Athletic Shoe, M, 11, Gray, PR (TB0A2B6X065)
- STEINER Welding Jacket, 2XL, 30", Green (1038-2X)
- STEINER Welding Jacket, 30 in L, Cotton, Snaps, Green, L (1030-L)
- STEINER Welding Jacket, M, 30", Green (1038-M)
- STEINER Welding Jacket, Black, Carbonized Fiber, XL (1360-X)
- STEINER Welding Jacket, 30", Blue, 2XL, 9FR (1150-2X)
- STEINER Weldlite Welding Jacket, 45", Green, L (1036-L)
- TECHNICHE Phase Change Cooling Insert Set, PK4 (7065)
- Steiner Welding Jackets