Shop All Welding Helmets
Steiner
Cowhide Welding, Cape Sleeves, L
Mfr # 8210-L
Zoro # G8370148
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Brown
- Material Leather
- Cuff Style Snap
- Closure Type Snaps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steiner
- MFR # 8210-L
- Zoro # G8370148
- UPC # 690830004035
- Country of Origin Multiple
- Category Welding Helmets
Dimensions
Size | L |
Sleeve Size | L |
Description
Color Brown, Cuff Style Snap, Fabric Weight 3 oz/sq ft, Features and Collar, Non-Reflective Snaps Along Front Closure, Rivet Reinforced Seams and Stress Points, Wrist, Front Closure Type Snaps, Garment Type Cape Sleeve, Heat Protection Type Flame-Resistance, Welding, Includes Bib No, Includes Soapstone Pocket Yes, Welding Cape Sleeve, Material Leather, Number of Pockets 0, Size L, Stitching Material Kevlar(R), Wrist Closure Snaps
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 36'' TIG Welding Rod 1/16" Dia., AWS H-13, 1 lb. (30XP42)
- XTRWELD MIG Liner, 15', 0.035in. -0.045in. , Miller (194-012)
- POWERWELD Zinc Galvanizing Aerosol Spray with Matte Finish, 14oz (PW6095)
- UNIWELD Empty Fuel Cylinder, Nitrogen, 40 cu ft, CGA 580, 22 1/2 in H (N40)
- STEINER Cowhide Welding, Cape Sleeves, 2XL (8210-2X)
- STEINER Leather Welding Chaps (12174)
- STEINER Cowhide Welding, Cape Sleeves, M (8210-M)
- STEINER Cowhide Welding, Cape Sleeves, 2XL (9210-2X)
- STEINER Cowhide Welding, Chaps, 39" (92174)
- STEINER CF Carbonized, Fiber Beanie (KKCFS)
- MILLER ELECTRIC Auto-Darkening Welding Helmet (288420)
- Steiner Welding Helmets