Shop All Welding Helmets
Steiner
Cowhide Welding, Cape Sleeves, 2XL
Mfr # 9210-2X
Zoro # G8370111
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Brown
- Material Leather
- Cuff Style Snap
- Closure Type Snaps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steiner
- MFR # 9210-2X
- Zoro # G8370111
- UPC # 690830921042
- Country of Origin Multiple
- Category Welding Helmets
Dimensions
Size | 2XL |
Sleeve Size | 2XL |
Description
Color Brown, Cuff Style Snap, Front Closure Type Snaps, Garment Type Cape Sleeve, Heat Protection Type Flame-Resistance, Welding, Includes Soapstone Pocket No, Cowhide Welding Cape Sleeve, Leather Process Split, Material Leather, Size 2XL, Stitching Material Kevlar(R)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Long Back Cap, 41V24, PK2 (41V24)
- HARRIS Flux (SSWF1/2)
- KLOM KLOM: Replacement Pick Gun Needle Set (KLOM-ELPG-NS)
- XTRWELD 316L Filler Metal, 1/16, Stainless Steel, 1 lb Display Pack, 36 Inch L (CL316L062-1DP)
- STEINER Cowhide Welding, Chaps, 39" (92174)
- STEINER CF Carbonized, Fiber Beanie (KKCFS)
- STEINER Welding Cap, Cotton, Universal (KK001-X)
- STEINER Cowhide Welding, Cape Sleeves, 3XL (9210-3X)
- STEINER Cowhide Welding, Cape Sleeves, XL (8210-X)
- STEINER Leather Welding Chaps (12174)
- JACKSON SAFETY SH10 Weld Helmet, 6 Feet Under (JCK47100)
- Steiner Welding Helmets