Shop All Welding Helmets
Steiner
Cowhide Welding, Cape Sleeves, 2XL
Mfr # 8210-2X
Zoro # G8370008
product price: $60.75
/ea
$60.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Length 30"
- Color Brown
- Material Leather
- Closure Type Snaps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner
- MFR # 8210-2X
- Zoro # G8370008
- UPC # 690830004059
- Country of Origin Multiple
- Category Welding Helmets
Dimensions
Size | 2XL |
Length | 30" |
Sleeve Size | 2XL |
Description
Color Brown, Cuff Style Snap, Fabric Weight 3.5 oz/sq ft, Features and Collar, Non-Reflective Snaps Along Front Closure, Rivet Reinforced Seams and Stress Points, Wrist, Front Closure Type Snaps, Garment Type Cape Sleeve, Heat Protection Type Flame-Resistance, Welding, Includes Bib No, Includes Soapstone Pocket Yes, Welding Cape Sleeve, Material Leather, Number of Pockets 0, Size 2XL, Stitching Material Kevlar(R), Wrist Closure Snaps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR Cutting Attachment, Heavy Duty, 10" L (0381-1930)
- SMITH EQUIPMENT Specialty Gas Regulator, Two Stage, CGA-540, 0 to 100 psi, Use With: Oxygen (123-2008)
- VICTOR Cutting Tip, 3-MTH-P, Propylene (0333-0356)
- AMERICAN TORCH TIP Contact Tip, Wire Size .052", Pk10 (403-1-35)
- STEINER CF Carbonized, Fiber Beanie (KKCFS)
- STEINER Cowhide Welding, Chaps, 39" (92174)
- STEINER Welding Cap, Cotton, Universal (KK001-X)
- STEINER Leather Welding Chaps (12174)
- STEINER Cowhide Welding, Cape Sleeves, XL (8210-X)
- STEINER Cowhide Welding, Cape Sleeves, 2XL (9210-2X)
- WESTWARD Auto Dark Welding Helmet, Shade 6-9/9-13, Black/Red/White (44R227)
- Steiner Welding Helmets