Shop All Welding Aprons
Steiner
Cowhide Welding, Cape Sleeves, 19"Bib, 2XL
Mfr # 9213-2X
Zoro # G8370437
Sold in multiples of 3 for $243.45
Free Shipping & Returns
$243.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 30"
- Color Brown
- Material Leather
- Standards ASTM D6413-10
- ANSI/ISEA Cut Level Not Tested
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steiner
- MFR # 9213-2X
- Zoro # G8370437
- UPC # 690830921349
- Country of Origin Multiple
- Category Welding Aprons
Dimensions
Size | 2XL |
Length | 30" |
Sleeve Size | 2XL |
Description
Color Brown, Cuff Style Snap, Front Closure Type Snaps, Garment Type Cape Sleeve with Bib, Heat Protection Type Flame-Resistance, Welding, Includes Soapstone Pocket No, Cowhide Welding Cape Sleeve, Leather Process Split, Material Leather, Size 2XL, Stitching Material Kevlar(R)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Raised Panel Label, Silver, Labels/Roll: 300 (B30EP-173-593-SL)
- CONDOR Safety Vest, Yellow/Green, M, Snap (491T24)
- OPTIC MAX Amber Safety Glasses, Polycarbonate Scratch Resistant, Foam Padded Lens (140A)
- SHOWA Chemical Resistant Gloves, Nitrile, Unlined, 15 mil Thickness, 13 in Length, Green, S, 1 Pair (727-07)
- STEINER Cowhide Welding, Cape Sleeves, 19" Bib, L (9213-L)
- STEINER Cowhide Welding, Cape Sleeves, 19" Bib, XL (9213-X)
- STEINER Cowhide Bib, For 9210 Cape Sleeves, 19" (92115)
- STEINER Cowhide Welding, Split Leg Bib Apron, 48" (92172)
- STEINER Side Split, Cowhide Bib, 20" (82111)
- STEINER Waste-Apron Welding 24 In. x 24 In. (92160)
- STEINER INDUSTRIES Flame Resistant Cotton Bib Apron, Cotton (10325)
- Steiner Welding Protection