Shop All Welding Aprons
Steiner
Cowhide Welding, Cape Sleeves, 19" Bib, XL
Mfr # 9213-X
Zoro # G8370470
product price: $79.79
/ea
Free Shipping & Returns
$79.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 30"
- Color Brown
- Material Leather
- Standards ASTM D6413-10
- ANSI/ISEA Cut Level Not Tested
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner
- MFR # 9213-X
- Zoro # G8370470
- UPC # 690830921332
- Country of Origin Multiple
- Category Welding Aprons
Dimensions
Size | XL |
Length | 30" |
Sleeve Size | XL |
Description
Color Brown, Cuff Style Snap, Front Closure Type Snaps, Garment Type Cape Sleeve with Bib, Heat Protection Type Flame-Resistance, Welding, Includes Soapstone Pocket No, Cowhide Welding Cape Sleeve, Leather Process Split, Material Leather, Size XL, Stitching Material Kevlar(R)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Caution-Hot Work Zone 18in Non-Slip Floor Marker, 16" x 16", FD-2-R-16-99863 (FD-2-R-16-99863)
- MCR SAFETY Mechanics Glove, M, Full Finger, PR (914M)
- SAS SAFETY Derma-Pro, Nitrile Disposable Gloves, 4.5 mil Palm , Nitrile, Powder-Free, M, 100 PK, Black (SA66542)
- ZORO SELECT Taffeta Flagging Tape, Yellow Glo, 150 ft (TFYG-200)
- STEINER Cowhide Welding, Cape Sleeves, 19" Bib, L (9213-L)
- STEINER Cowhide Welding, Cape Sleeves, 19"Bib, 2XL (9213-2X)
- STEINER Side Split, Cowhide Bib, 20" (82111)
- STEINER Welding Bib Apron, Leather, 36 x 24 In (92165)
- STEINER Split Leg Welding Bib Apron, Lthr, 42x24In (12170)
- STEINER Cotton Bib Apron, Flame Resist, 36", Green (10338)
- POWERWELD Leather Bib Apron (PW4236)
- Steiner Welding Protection