Shop All Welding Aprons
Steiner
Cowhide Bib, For 9210 Cape Sleeves, 19"
Mfr # 92115
Zoro # G8370035
product price: $22.95
/ea
Sold in multiples of 10 for $229.50
$229.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Leather
- Length 30"
- Size 3XL
- Color Brown
- Closure Type snaps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner
- MFR # 92115
- Zoro # G8370035
- UPC # 690830921158
- Country of Origin Pakistan
- Category Welding Aprons
Dimensions
Length | 30" |
Size | 3XL |
Details
Item | Clothing |
Material | Leather |
Color | Brown |
Closure Type | snaps |
Cuff Style | Snaps |
Description
Cowhide Bib,For 9210 Cape Sleeves,19 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Leather Gloves, Gauntlet Cuff, S, PR (2MDC4)
- ETI Emergency Light w/Remote Compatibility (55501201)
- NOTRAX 5 ft. L x Vinyl, 9/16" Thick (518S0025YB)
- NMC Danger Nip Point Label, Pk5 (D416AP)
- STEINER Side Split, Cowhide Bib Apron, 48" (82166)
- STEINER Cowhide Welding, Cape Sleeves, 19" Bib, L (9213-L)
- STEINER Welding Bib Apron, Leather, 36 x 24 In (12165)
- STEINER Side Split, Cowhide Bib, 20" (82111)
- STEINER Cowhide Welding, Cape Sleeves, M (9210-M)
- STEINER Welding Waist Apron, Leather, 18 x 24 In (12161)
- TILLMAN 24X24 Waist Lth Apron (4124)
- Steiner Welding Aprons